48111820 - M18 Redlithium CP2.0 Battery

Milwaukee®

  • $115.53 (Each)
  • $115.53 (Each)

  • $1,848.48 (Per 16)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
48111820
Manufacturer
Milwaukee®
Manufacturer's Part Number
48-11-1820
Description
M18 Redlithium CP2.0 Battery
Delivers Up to 2X More Runtime, 20% More Power and 2X More Recharges Than Standard Lithium-Ion Batteries. The M18™ Redlithium™ 2.0 Compact Battery Pack Features Superior Pack Construction, Electronics and Performance to Deliver More Work Per Charge and More Work Over Pack Life Than Any Battery On The Market. It Offers 2.0 Amp-Hours Of Runtime. With Milwaukee Durability Built Into Each Pack, This Battery Runs Cooler and Performs In Climates Below 0F/-18C. Its Compact, Lightweight Design Fits In Tight Work S
Slang Terms

Suggest a New Term
Categories
Power Tools - Bits, Parts, Accessories Mark as Incorrect
Suggest a New Category
Classification
Flashlights and Batteries
UNSPSC
26111710 - Product specific battery packs
UPC/GTIN
045242288755 / 00045242288755
Weight per unit
1.05 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$115.53 (Each)
Standard Packaging
$1,848.48 (Per 16)
Resources
Images
 
 
48111820 - Small Image
 
48111820 - Large Image
 
48111820 - Large Image
 
48111820 - Large Image
 
48111820 - Large Image
 
48111820 - Large Image
 
48111820 - Large Image
 
48111820 - Large Image
 
48111820 - Large Image
 
48111820 - Large Image
 
48111820 - Large Image
Other Links
 
 
48111820 - Other
 
48111820 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Housing Material
Plastic/Rubber
Descriptions
Description
M18 REDLITHIUM CP2.0 BATTERY
Product Type
M18™ 2.0AH Battery Pack
extra long description
MILW 48-11-1820 M18™ 2.0Ah Battery
Features
Milwaukee Tool is committed to protecting our users's investments by providing high performing, trade-focused solutions that are fully compatible with M18™ REDLITHIUM™ batteries. The M18™ system has over 200 performance-driven solutions, and growing!
Long Description
Delivers up to 2X more runtime, 20% more power and 2X more recharges than standard lithium-ion batteries. The M18™ REDLITHIUM™ 2.0 compact battery pack features superior pack construction, electronics and performance to deliver more work per charge and more work over pack life than any battery on the market. It offers 2.0 amp-hours of runtime. With Milwaukee durability built into each pack, this battery runs cooler and performs in climates below 0F/-18C. Its compact, lightweight design fits in tight work s
Additional Information
charge time
1.0
Battery Voltage
18
Manufacturer Information
Brand
Milwaukee®
Manufacturers Part Number
48-11-1820
GTIN
00045242288755
UPC
045242288755
Taxonomies, Classifications, and Categories
Category Description
FLASHLIGHTS AND BATTERIES
Packaging
Weight per each
1.05
Carton
1
Package
16
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat