48111822 - M18 Redlithium XC3.0 Battery 2PK

Milwaukee®

  • $79.00 (Each)
  • $79.00 (Each)

  • $790.00 (Per 10)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
48111822
Manufacturer
Milwaukee®
Manufacturer's Part Number
48-11-1822
Description
M18 Redlithium XC3.0 Battery 2PK
This Milwaukee 18 V Lithium-Ion Battery Works On The M18™ Cordless Tool System and Has 3.0 Amp Hours Of Run-Time. This Battery Powers Over 40 Milwaukee M18™ Cordless Tools. Managed By Milwaukee'S Exclusive Redlink™ Intelligence, The Battery Features Overload Protection, A Temperature Management System, Individual Cell Voltage Monitoring, Discharge Protection and A Battery Fuel™ Gauge.
Slang Terms

Suggest a New Term
Categories
Power Tools - Bits, Parts, Accessories Mark as Incorrect
Suggest a New Category
Classification
Flashlights and Batteries
UNSPSC
26111710 - Product specific battery packs
UPC/GTIN
045242286805 / 00045242286805
Weight per unit
3.44 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$79.00 (Each)
Standard Packaging
$790.00 (Per 10)
Resources
Images
 
 
48111822 - Small Image
 
48111822 - Large Image
 
48111822 - Large Image
 
48111822 - Large Image
 
48111822 - Large Image
 
48111822 - Large Image
 
48111822 - Large Image
 
48111822 - Large Image
 
48111822 - Large Image
Other Links
 
 
48111822 - Other
 
48111822 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Housing Material
Plastic/Rubber
Descriptions
Description
M18 REDLITHIUM XC3.0 BATTERY 2PK
Long Description
This Milwaukee 18 V lithium-ion battery works on the M18™ cordless tool system and has 3.0 amp hours of run-time. This battery powers over 40 Milwaukee M18™ cordless tools. Managed by Milwaukee's exclusive REDLINK™ Intelligence, the battery features overload protection, a temperature management system, individual cell voltage monitoring, discharge protection and a battery FUEL™ gauge.
Product Type
M18™ 3.0AH Battery Pack (2 Piece)
extra long description
MILW 48-11-1822 M18™ 3.0Ah Battery
Features
Milwaukee Tool is committed to protecting our users's investments by providing high performing, trade-focused solutions that are fully compatible with M18™ REDLITHIUM™ batteries. The M18™ system has over 200 performance-driven solutions, and growing!
Additional Information
Battery Voltage
18
Manufacturer Information
Brand
Milwaukee®
Manufacturers Part Number
48-11-1822
GTIN
00045242286805
UPC
045242286805
Taxonomies, Classifications, and Categories
Category Description
FLASHLIGHTS AND BATTERIES
Packaging
Weight per each
3.44
Carton
1
Package
10
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat