48111835 - M18 Redlithium High Output CP3.0 Battery

Milwaukee®

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 10)

Availability: Call for Availability

Call nearest store for Item Price
Quick Specs
Catalog Number
48111835
Manufacturer
Milwaukee®
Manufacturer's Part Number
48-11-1835
Description
M18 Redlithium High Output CP3.0 Battery
The M18 Redlithium™ High Output™ CP3.0 Battery Pack Provides 50% More Power and Runs 50% Cooler VS M18 Redlithium™ CP Battery Packs. This Provides The Power and Runtime Of An XC Battery While Maintaining A Compact Size to Reduces Weight and Fatigue. It Delivers Fade Free Power and Runs Substantially Cooler Through Heavy Applications, Allowing Tradesmen to Push Their Cordless Tools Harder and Longer Than Ever Before. The Redlithium™ High Output™ CP3.0 Battery Is Fully Compatible With All 175+ M18 Solutions.
Slang Terms

Categories
Power Tools - Bits, Parts, Accessories
Classification
Flashlights and Batteries
UNSPSC
26111710 - Product specific battery packs
UPC/GTIN
045242546831 / 00045242546831
Weight per unit
1.42 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
48111835 - Small Image
 
48111835 - Large Image
 
48111835 - Large Image
 
48111835 - Large Image
 
48111835 - Large Image
 
48111835 - Large Image
 
48111835 - Large Image
 
48111835 - Large Image
 
48111835 - Large Image
Other Links
 
 
48111835 - Other
 
48111835 - Other
 
48111835 - Other
Material, Color, and Finish
Housing Material
Plastic/Rubber
Descriptions
Description
M18 REDLITHIUM HIGH OUTPUT CP3.0 BATTERY
Product Type
M18™ CP3.0 Battery
extra long description
MILW 48-11-1835 M18™ CP3.0 Battery
Features
Milwaukee Tool is committed to protecting our users's investments by providing high performing, trade-focused solutions that are fully compatible with M18™ REDLITHIUM™ batteries. The M18™ system has over 200 performance-driven solutions, and growing!
Long Description
The M18 REDLITHIUM™ HIGH OUTPUT™ CP3.0 battery pack provides 50% more power and runs 50% cooler vs M18 REDLITHIUM™ CP battery packs. This provides the power and runtime of an XC battery while maintaining a compact size to reduces weight and fatigue. It delivers fade free power and runs substantially cooler through heavy applications, allowing tradesmen to push their cordless tools harder and longer than ever before. The REDLITHIUM™ HIGH OUTPUT™ CP3.0 battery is fully compatible with all 175+ M18 solutions.
Additional Information
Battery Voltage
18
Manufacturer Information
Brand
Milwaukee®
Manufacturers Part Number
48-11-1835
GTIN
00045242546831
UPC
045242546831
Taxonomies, Classifications, and Categories
Category Description
FLASHLIGHTS AND BATTERIES
Packaging
Weight per each
1.42
Carton
1
Package
10
You must have an account to view stock levels

* All prices subject to change.