48111840 - M18 Redlithium XC 4.0 Extended Capacity Battery Pa

Milwaukee®

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 16)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
48111840
Manufacturer
Milwaukee®
Manufacturer's Part Number
48-11-1840
Description
M18 Redlithium XC 4.0 Extended Capacity Battery Pa
Delivers Up to 2X More Runtime, 20% More Power and 2X More Recharges Than Standard Lithium-Ion Batteries. The M18™ Redlithium™ XC 4.0 Extended Capacity Battery Pack Features Superior Pack Construction, Electronics and Performance to Deliver More Work Per Charge and More Work Over Pack Life Than Any Battery On The Market. It Offers 4.0 Amp-Hours Of Runtime. With Milwaukee Durability Built Into Each Pack, This Battery Runs Cooler and Performs In Climates Below 0°F/-18°C. Managed By Milwaukee'S Exclusive Redl
Slang Terms

Suggest a New Term
Categories
Power Tools - Bits, Parts, Accessories Mark as Incorrect
Suggest a New Category
Classification
Flashlights and Batteries
UNSPSC
26111711 - Lithium batteries
UPC/GTIN
045242288762 / 00045242288762
Weight per unit
1.7 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
48111840 - Small Image
 
48111840 - Large Image
 
48111840 - Large Image
 
48111840 - Large Image
 
48111840 - Large Image
 
48111840 - Large Image
 
48111840 - Large Image
 
48111840 - Large Image
 
48111840 - Large Image
 
48111840 - Large Image
Other Links
 
 
48111840 - Other
 
48111840 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Housing Material
Plastic/Rubber
Descriptions
Description
M18 REDLITHIUM XC 4.0 EXTENDED CAPACITY BATTERY PA
Long Description
Delivers up to 2X more runtime, 20% more power and 2X more recharges than standard lithium-ion batteries. The M18™ REDLITHIUM™ XC 4.0 extended capacity battery pack features superior pack construction, electronics and performance to deliver more work per charge and more work over pack life than any battery on the market. It offers 4.0 amp-hours of runtime. With Milwaukee durability built into each pack, this battery runs cooler and performs in climates below 0°F/-18°C. Managed by Milwaukee's exclusive REDL
Product Type
M18™ 4.0AH Battery Pack
extra long description
MILW 48-11-1840 M18™ 4.0Ah Battery
Features
Milwaukee Tool is committed to protecting our users's investments by providing high performing, trade-focused solutions that are fully compatible with M18™ REDLITHIUM™ batteries. The M18™ system has over 200 performance-driven solutions, and growing!
Additional Information
charge time
1.0
Battery Voltage
18
Manufacturer Information
Manufacturers Part Number
48-11-1840
Brand
Milwaukee®
GTIN
00045242288762
UPC
045242288762
Taxonomies, Classifications, and Categories
Category Description
FLASHLIGHTS AND BATTERIES
Packaging
Weight per each
1.7
Carton
1
Package
16
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat