48111850 - M18 Redlithium XC5.0 Ext Capacity Battery Pack

Milwaukee®

  • $188.43 (Each)
  • $188.43 (Each)

  • $3,014.88 (Per 16)

Availability: In Stock Locally

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
48111850
Manufacturer
Milwaukee®
Manufacturer's Part Number
48111850
Description
M18 Redlithium XC5.0 Ext Capacity Battery Pack
Battery Pack, Lithium-Ion, 18 V, 1.7 LB
Slang Terms

Suggest a New Term
Categories
Power Tools - Bits, Parts, Accessories Mark as Incorrect
Suggest a New Category
Classification
Flashlights and Batteries
UNSPSC
26111710 - Product specific battery packs
UPC/GTIN
045242345946 / 00045242345946
Weight per unit
1.8 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$188.43 (Each)
Standard Packaging
$3,014.88 (Per 16)
Resources
Images
 
 
48111850 - Small Image
 
48111850 - Small Image
 
48111850 - Large Image
 
48111850 - Large Image
 
48111850 - Large Image
 
48111850 - Large Image
 
48111850 - Large Image
 
48111850 - Large Image
 
48111850 - Large Image
 
48111850 - Large Image
 
48111850 - Large Image
 
48111850 - Large Image
Specifications Sheets
 
 
48111850 - Specification Sheet
Other Links
 
 
48111850 - Other
 
48111850 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
18 V
Material, Color, and Finish
Housing Material
Plastic/Rubber
Descriptions
extra long description
MILW 48-11-1850 M18™ 5.0Ah Battery
Product Type
Battery Pack
Long Description
Battery Pack, Lithium-Ion, 18 V, 1.7 lb
Features
Delivers up to 2.5X more run-time, 20% more power and 2X more life than standard 18 volt lithium-ion batteries. The M18(TM) REDLITHIUM(TM) XC5.0 Extended Capacity Battery Pack features superior pack construction, electronics, and performance to deliver more work per charge and more work over the life of the pack than any battery on the market. The M18(TM) REDLITHIUM(TM) XC5.0 Battery features an advanced design, protecting the pack against harsh jobsite environments. This protection routes water away from
Short Description
Battery Pack, 18 V, Lithium-Ion
Description
M18 REDLITHIUM XC5.0 EXT CAPACITY BATTERY PACK
Additional Information
Battery Chemistry Type
Lithium-Ion
package quantity
1 ct
Made in USA
yes
charge time
1.5
Battery Voltage
18
Manufacturer Information
Brand
Milwaukee®
Manufacturers Part Number
48111850
GTIN
00045242345946
UPC
045242345946
Taxonomies, Classifications, and Categories
Category Description
FLASHLIGHTS AND BATTERIES
Packaging
Weight
1.7 lb
Weight per each
1.8
Carton
1
Package
16
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat