48111852 - M18 Redlithium XC5.0 Ext Capacity Battery 2PK

Milwaukee®

  • $499.00 (Each)
  • $499.00 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
48111852
Manufacturer
Milwaukee®
Manufacturer's Part Number
48-11-1852
Description
M18 Redlithium XC5.0 Ext Capacity Battery 2PK
Delivers Up to 2.5X More Run-Time Than Standard Lithium. Provides More Delivered Energy Than Any 18 V Pack On The Market. Delivers Up to 20% More Power Than Standard Lithium. Faster Application Speed & Increased Application Range. Provides More Work Over The Life Of The Pack Than Any 18 V Pack On The Market. Redlithium™ Protection Prevents Pack Failure From Vibration or Drops, Routes Water Away From Critical Components and Out Of The Pack, Minimizes Heat to Extend Run-Time & Life, Operates Below -18C/0F. F
Slang Terms

Suggest a New Term
Categories
Power Tools - Bits, Parts, Accessories Mark as Incorrect
Suggest a New Category
Classification
Flashlights and Batteries
UNSPSC
26111710 - Product specific battery packs
UPC/GTIN
045242350506 / 00045242350506
Weight per unit
3.4 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$499.00 (Each)
Resources
Images
 
 
48111852 - Large Image
 
48111852 - Small Image
 
48111852 - Large Image
 
48111852 - Large Image
 
48111852 - Large Image
 
48111852 - Large Image
Other Links
 
 
48111852 - Other
 
48111852 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Housing Material
Plastic/Rubber
Descriptions
Product Type
M18™ 5.0AH Battery Pack (2 Piece)
extra long description
MILW 48-11-1852 M18™ 5.0Ah Battery
Features
M18™ REDLITHIUM™ XC 5.0Ah Extended Capacity Battery Pack (2 Piece)
Description
M18 REDLITHIUM XC5.0 EXT CAPACITY BATTERY 2PK
Long Description
Delivers up to 2.5X more run-time than standard lithium. Provides more delivered energy than any 18 V pack on the market. Delivers up to 20% more power than standard lithium. Faster application speed & increased application range. Provides more work over the life of the pack than any 18 V pack on the market. REDLITHIUM™ Protection prevents pack failure from vibration or drops, routes water away from critical components and out of the pack, minimizes heat to extend run-time & life, operates below -18C/0F. F
Additional Information
Battery Voltage
18
Manufacturer Information
Manufacturers Part Number
48-11-1852
Brand
Milwaukee®
GTIN
00045242350506
UPC
045242350506
Taxonomies, Classifications, and Categories
Category Description
FLASHLIGHTS AND BATTERIES
Packaging
Weight per each
3.4
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat