48111862 - M18 Redlithium High Output XC6.0 Battery Pack 2PK

Milwaukee®

  • $279.00 (Each)
  • $279.00 (Each)

  • $1,674.00 (Per 6)

Availability: In Stock Locally

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
48111862
Manufacturer
Milwaukee®
Manufacturer's Part Number
48-11-1862
Description
M18 Redlithium High Output XC6.0 Battery Pack 2PK
The M18™ Redlithium™ High Output™ XC6.0 Battery Pack Provides 50% More Power and Runs 50% Cooler VS M18™ Redlithium™ XC Battery Packs. The Optimized Combination Of Size and Increased Power Provides A Great Solution For The Entire Range Of M18™ Products. It Delivers Fade Free Power and Runs Substantially Cooler Through Heavy Applications, Allowing Tradesmen to Push Their Cordless Tools Harder and Longer Than Ever Before. The M18™ Redlithium™ High Output™ XC6.0 Provides Increased Power In Extreme Cold Weathe
Slang Terms

Suggest a New Term
Categories
Power Tools - Bits, Parts, Accessories Mark as Incorrect
Suggest a New Category
Classification
Flashlights and Batteries
UNSPSC
26111710 - Product specific battery packs
UPC/GTIN
045242533114 / 00045242533114
Weight per unit
5.36 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$279.00 (Each)
Standard Packaging
$1,674.00 (Per 6)
Resources
Images
 
 
48111862 - Small Image
 
48111862 - Large Image
 
48111862 - Large Image
 
48111862 - Large Image
 
48111862 - Large Image
 
48111862 - Large Image
 
48111862 - Large Image
 
48111862 - Large Image
 
48111862 - Large Image
 
48111862 - Large Image
 
48111862 - Large Image
Other Links
 
 
48111862 - Other
 
48111862 - Other
 
48111862 - Other
 
48111862 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Housing Material
Plastic/Rubber
Descriptions
Description
M18 REDLITHIUM HIGH OUTPUT XC6.0 BATTERY PACK 2PK
Product Type
M18™ 6.0AH Battery Pack (2 Piece)
extra long description
MILW 48-11-1862 M18™ 6.0Ah Battery
Features
Milwaukee Tool is committed to protecting our users's investments by providing high performing, trade-focused solutions that are fully compatible with M18™ REDLITHIUM™ batteries. The M18™ system has over 200 performance-driven solutions, and growing!
Long Description
The M18™ REDLITHIUM™ HIGH OUTPUT™ XC6.0 battery pack provides 50% more power and runs 50% cooler vs M18™ REDLITHIUM™ XC battery packs. The optimized combination of size and increased power provides a great solution for the entire range of M18™ products. It delivers fade free power and runs substantially cooler through heavy applications, allowing tradesmen to push their cordless tools harder and longer than ever before. The M18™ REDLITHIUM™ HIGH OUTPUT™ XC6.0 provides increased power in extreme cold weathe
Additional Information
charge time
1.0
Battery Voltage
18
Manufacturer Information
Manufacturers Part Number
48-11-1862
Brand
Milwaukee®
GTIN
00045242533114
UPC
045242533114
Taxonomies, Classifications, and Categories
Category Description
FLASHLIGHTS AND BATTERIES
Packaging
Weight per each
5.36
Carton
1
Package
6
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat