48111880 - M18 Redlithium High Output XC8.0 Battery

Milwaukee®

  • $236.00 (Each)
  • $236.00 (Each)

  • $2,360.00 (Per 10)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
48111880
Manufacturer
Milwaukee®
Manufacturer's Part Number
48-11-1880
Description
M18 Redlithium High Output XC8.0 Battery
The M18 Redlithium™ High Output™ XC8.0 Battery Pack Provides 50% More Power and Runs 50% Cooler VS M18 Redlithium™ XC Battery Packs. The Optimized Combination Of Size and Increased Power Provides A Great Solution For The Entire Range Of M18 Products. It Delivers Fade Free Power and Runs Substantially Cooler Through Heavy Applications, Allowing Tradesmen to Push Their Cordless Tools Harder and Longer Than Ever Before. The M18 Redlithium™ High Output™ XC8.0 Provides Increased Power In Extreme Cold Weather CO
Slang Terms

Suggest a New Term
Categories
Power Tools - Bits, Parts, Accessories Mark as Incorrect
Suggest a New Category
Classification
Flashlights and Batteries
UNSPSC
26111710 - Product specific battery packs
UPC/GTIN
045242519231 / 00045242519231
Weight per unit
2.68 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$236.00 (Each)
Standard Packaging
$2,360.00 (Per 10)
Resources
Images
 
 
48111880 - Large Image
 
48111880 - Large Image
 
48111880 - Large Image
 
48111880 - Large Image
 
48111880 - Large Image
 
48111880 - Large Image
 
48111880 - Large Image
 
48111880 - Large Image
 
48111880 - Large Image
 
48111880 - Small Image
 
48111880 - Large Image
Other Links
 
 
48111880 - Other
 
48111880 - Other
 
48111880 - Other
 
48111880 - Other
 
48111880 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Housing Material
Plastic/Rubber
Descriptions
Description
M18 REDLITHIUM HIGH OUTPUT XC8.0 BATTERY
Product Type
M18™ XC8.0 Battery
extra long description
MILW 48-11-1880 M18™ XC8.0 Battery
Features
Milwaukee Tool is committed to protecting our users's investments by providing high performing, trade-focused solutions that are fully compatible with M18™ REDLITHIUM™ batteries. The M18™ system has over 200 performance-driven solutions, and growing!
Long Description
The M18 REDLITHIUM™ HIGH OUTPUT™ XC8.0 battery pack provides 50% more power and runs 50% cooler vs M18 REDLITHIUM™ XC battery packs. The optimized combination of size and increased power provides a great solution for the entire range of M18 products. It delivers fade free power and runs substantially cooler through heavy applications, allowing tradesmen to push their cordless tools harder and longer than ever before. The M18 REDLITHIUM™ HIGH OUTPUT™ XC8.0 provides increased power in extreme cold weather co
Additional Information
Battery Voltage
18
Manufacturer Information
Manufacturers Part Number
48-11-1880
Brand
Milwaukee®
GTIN
00045242519231
UPC
045242519231
Taxonomies, Classifications, and Categories
Category Description
FLASHLIGHTS AND BATTERIES
Availability
Status
Inactive
Packaging
Weight per each
2.68
Carton
1
Package
10
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat