48111881 - M18 Redlithium Forge XC8.0 Battery Pack

Milwaukee Electric Tool

  • $236.00 (Each)
  • $236.00 (Each)

  • $2,360.00 (Per 10)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
48111881
Manufacturer
Milwaukee Electric Tool
Manufacturer's Part Number
48-11-1881
Description
M18 Redlithium Forge XC8.0 Battery Pack
The M18™ Redlithium™ Forge™ XC8.0 Battery Pack Delivers High Output™ 12.0 Power In A Smaller Size, High-Speed Cooling For Less Downtime In High-Demand Applications, 35-Minute Supercharge to 80%, and The Longest Life VS Redlithium™ Batteries. Redlithium™ Forge™ Are Milwaukee'S Most Powerful, Fastest Charging, and Longest-Life Batteries. The M18™ Redlithium™ Forge™ XC8.0 Delivers 8 Amp Hours Of Runtime With The Same Power As The M18™ Redlithium™ High Output™ HD12.0, In A Smaller Size and Lighter Weight Desig
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Tools & Testers Mark as Incorrect
Suggest a New Category
Classification
Flashlights and Batteries
UNSPSC
26111701 - Rechargeable batteries
UPC/GTIN
045242798001 / 00045242798001
Weight per unit
2.448 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$236.00 (Each)
Standard Packaging
$2,360.00 (Per 10)
Resources
Images
 
 
48111881 - Small Image
 
48111881 - Large Image
 
48111881 - Large Image
 
48111881 - Large Image
 
48111881 - Large Image
 
48111881 - Large Image
 
48111881 - Large Image
 
48111881 - Large Image
 
48111881 - Large Image
 
48111881 - Large Image
Other Links
 
 
48111881 - Other
 
48111881 - Other
 
48111881 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Product Type
M18 Redlithium Forge XC8.0 Battery
extra long description
MILW 48-11-1881 M18 REDLITHIUM FORG
Features
Milwaukee Tool is committed to protecting our users's investments by providing high performing, trade-focused solutions that are fully compatible with M18™ REDLITHIUM™ batteries. The M18™ system has over 200 performance-driven solutions, and growing!
Description
M18 REDLITHIUM FORGE XC8.0 BATTERY PACK
Long Description
The M18™ REDLITHIUM™ FORGE™ XC8.0 Battery Pack delivers HIGH OUTPUT™ 12.0 power in a smaller size, high-speed cooling for less downtime in high-demand applications, 35-minute supercharge to 80%, and the longest life vs REDLITHIUM™ batteries. REDLITHIUM™ FORGE™ are Milwaukee's most powerful, fastest charging, and longest-life batteries. The M18™ REDLITHIUM™ FORGE™ XC8.0 delivers 8 amp hours of runtime with the same power as the M18™ REDLITHIUM™ HIGH OUTPUT™ HD12.0, in a smaller size and lighter weight desig
Manufacturer Information
Brand
Milwaukee Electric Tool
Manufacturers Part Number
48-11-1881
GTIN
00045242798001
UPC
045242798001
Taxonomies, Classifications, and Categories
Category Description
FLASHLIGHTS AND BATTERIES
Packaging
Weight per each
2.448
Carton
1
Package
10
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat