48112130 - Redlithium Usb Battery

Milwaukee®

  • Special Order Item
  • $0.00 (Each)

Warning icon No longer available or discontinued by the manufacturer.
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
48112130
Manufacturer
Milwaukee®
Manufacturer's Part Number
48-11-2130
Description
Redlithium Usb Battery
More Runtime. Longer Life. Faster Charging. The Milwaukee® Redlithium® Usb Battery Powers Milwaukee® Usb Rechargeable Products. The Redlithium® Usb Battery Delivers More Runtime, Longer Life, and Faster Charging. Get More Performance With 2X More Capacity Than Three AAA Alkaline Batteries. Eliminate The Need For Disposable Batteries With Over 2, 000 Charges For Longer Life. Get Back to Work Faster With 3X Faster Charge Times When Charged By A Milwaukee® Usb Rechargeable Product or The Redlithium® Usb Charge
Slang Terms

Suggest a New Term
Categories
Flashlights & Batteries - Batteries & Chargers Mark as Incorrect
Suggest a New Category
Classification
Batteries & Chargers
UNSPSC
26111710 - Product specific battery packs
UPC/GTIN
045242498895 / 00045242498895
Weight per unit
0.16 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
48112130 - Small Image
 
48112130 - Large Image
 
48112130 - Large Image
Attachments
 
 
48112130 - Specification Sheet
Other Links
 
 
48112130 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Housing Material
Plastic
Descriptions
Features
REDLITHIUM USB 2.5Ah Battery
Description
REDLITHIUM USB BATTERY
extra long description
MILW 48-11-2130 USB 2.5Ah Battery
Product Type
Usb 2.5AH Battery
Long Description
More runtime. Longer life. Faster charging. The Milwaukee® REDLITHIUM® USB battery powers Milwaukee® USB rechargeable products. The REDLITHIUM® USB battery delivers more runtime, longer life, and faster charging. Get more performance with 2X more capacity than three AAA alkaline batteries. Eliminate the need for disposable batteries with over 2,000 charges for longer life. Get back to work faster with 3X faster charge times when charged by a Milwaukee® USB rechargeable product or the REDLITHIUM® USB charge
Additional Information
Battery Voltage
4
Manufacturer Information
Manufacturers Part Number
48-11-2130
Brand
Milwaukee®
GTIN
00045242498895
UPC
045242498895
Availability
Status
Inactive
Packaging
Weight per each
0.16
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 48112130.
Jump To:

Similar Items

Similar items are close alternatives to 48112130, though they may not be 100% alike.

The Milwaukee® Redltihium™ Usb 3.0AH Battery Provides More Runtime, Longer Life,...
  • Our Part #: 48112131
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 48-11-2131
  • Manufacturer: Milwaukee Electric Tool
  • Find: Similar Items
  • Pkg Sizes: 96 ($3,199.68) ·
48112131 - Milwaukee Electric Tool

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$33.33

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat