48112131 - Redlithium Usb 3.0 Battery

Milwaukee®

  • $33.33 (Each)
  • $33.33 (Each)

  • $3,199.68 (Per 96)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
48112131
Manufacturer
Milwaukee®
Manufacturer's Part Number
48-11-2131
Description
Redlithium Usb 3.0 Battery
The Milwaukee® Redltihium™ Usb 3.0AH Battery Provides More Runtime, Longer Life, and Faster Charging. It Delivers Up to 20% More Capacity For Milwaukee Usb Rechargeable Solutions Compared to The First Generation Redlithium™ Usb Battery (48-11-2130). The Higher Capacity Provides Longer Runtime and More Power For Performance In Every Milwaukee Usb Rechargeable Solution. These Milwaukee Usb Rechargeable Batteries Deliver Up to 1, 000 Recharges For A Longer Life Out Of A Single Battery. Get Back to Work Faster
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Tools & Testers Mark as Incorrect
Suggest a New Category
Classification
Flashlights and Batteries
UNSPSC
26111710 - Product specific battery packs
UPC/GTIN
045242576685 / 00045242576685
Weight per unit
0.2 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$33.33 (Each)
Standard Packaging
$3,199.68 (Per 96)
Resources
Images
 
 
48112131 - Large Image
 
48112131 - Large Image
 
48112131 - Large Image
 
48112131 - Large Image
 
48112131 - Large Image
 
48112131 - Large Image
 
48112131 - Large Image
Other Links
 
 
48112131 - Other
 
48112131 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Housing Material
PC-ABS Plastic
Descriptions
Product Type
Usb 3.0AH Battery
extra long description
MILW 48-11-2131 USB 3.0AH Battery
Description
REDLITHIUM USB 3.0 BATTERY
Long Description
The MILWAUKEE® REDLTIHIUM™ USB 3.0AH Battery provides more runtime, longer life, and faster charging. It delivers up to 20% more capacity for Milwaukee USB Rechargeable solutions compared to the First Generation REDLITHIUM™ USB Battery (48-11-2130). The higher capacity provides longer runtime and more power for performance in every Milwaukee USB Rechargeable solution. These Milwaukee USB rechargeable batteries deliver up to 1,000 recharges for a longer life out of a single battery. Get back to work faster
Additional Information
Battery Voltage
4
Manufacturer Information
Brand
Milwaukee®
Manufacturers Part Number
48-11-2131
GTIN
00045242576685
UPC
045242576685
Taxonomies, Classifications, and Categories
Category Description
FLASHLIGHTS AND BATTERIES
Packaging
Weight per each
0.2
Carton
1
Package
96
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat