48112412 - M12 Redlithium XC Battery Two Pack

Milwaukee®

  • Special Order Item
  • $0.00 (Each)

Availability: Call for Availability

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
48112412
Manufacturer
Milwaukee®
Manufacturer's Part Number
48-11-2412
Description
M12 Redlithium XC Battery Two Pack
Improving Run-Time, Power and Speed; The M12™ XC High Capacity Redlithium™ Battery Will Provide 2X The Run-Time and Increased Performance As Compared to The M12™ Compact Redlithium™ Battery Pack In All M12™ Tools. Milwaukee Redlithium™ Batteries Are The Next Generation In Lithium Ion Technology. Compatible With All Products In The M12 Cordless Tool System, Redlithium™ Battery Packs Will Provide Unmatched Runtime, Performance and Durability For The Professional Tradesman.
Slang Terms

Suggest a New Term
Categories
Power Tools - Bits, Parts, Accessories Mark as Incorrect
Suggest a New Category
Classification
Flashlights and Batteries
UNSPSC
26111710 - Product specific battery packs
UPC/GTIN
045242286799 / 00045242286799
Weight per unit
1.96 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
48112412 - Small Image
 
48112412 - Large Image
 
48112412 - Large Image
 
48112412 - Large Image
 
48112412 - Large Image
 
48112412 - Large Image
 
48112412 - Large Image
 
48112412 - Large Image
Other Links
 
 
48112412 - Other
 
48112412 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Housing Material
Plastic
Descriptions
Description
M12 REDLITHIUM XC BATTERY TWO PACK
Long Description
Improving run-time, power and speed; the M12™ XC high capacity REDLITHIUM™ battery will provide 2X the run-time and increased performance as compared to the M12™ compact REDLITHIUM™ battery pack in all M12™ tools. Milwaukee REDLITHIUM™ batteries are the next generation in lithium ion technology. Compatible with all products in the M12 cordless tool system, REDLITHIUM™ battery packs will provide unmatched runtime, performance and durability for the professional tradesman.
Product Type
M12™ 3.0AH Battery (2 Piece)
extra long description
MILW 48-11-2412 M12™ 3.0Ah Battery
Features
The M12 series offers solutions that deliver portable productivity. They take on the tightest spaces and are specifically built to go anywhere. They are trade focused, system wide, lightweight with ergonomic design make portability easy, and operation faster and more productive.
Additional Information
Battery Voltage
12
Manufacturer Information
Manufacturers Part Number
48-11-2412
Brand
Milwaukee®
GTIN
00045242286799
UPC
045242286799
Taxonomies, Classifications, and Categories
Category Description
FLASHLIGHTS AND BATTERIES
Packaging
Weight per each
1.96
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat