48112425 - M12 Redlithium High Output CP2.5 Battery Pack

Milwaukee®

  • $90.29 (Each)
  • $90.29 (Each)

  • $5,417.40 (Per 60)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
48112425
Manufacturer
Milwaukee®
Manufacturer's Part Number
48-11-2425
Description
M12 Redlithium High Output CP2.5 Battery Pack
The Milwaukee® M12 Redlithium™ High Output™ CP2.5 Battery Pack Delivers 25% More Power and Runs 25% Cooler Than Other Milwaukee M12 Redlithium™ CP Battery Packs. This Increased Performance Of The Lithium-Ion Battery Gives You The Same Power and Runtime Of A Milwaukee® M12 Redlithium™ XC Battery In A Lighter and More Compact Package. The 12-Volt Battery Pack Delivers Fade-Free Power and Runs Substantially Cooler Through Demanding Applications, Allowing You to Push Your Cordless Power Tools Throughout A Wide
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Tools & Testers Mark as Incorrect
Suggest a New Category
Classification
Flashlights and Batteries
UNSPSC
26111710 - Product specific battery packs
UPC/GTIN
045242615759 / 00045242615759
Weight per unit
0.51 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$90.29 (Each)
Standard Packaging
$5,417.40 (Per 60)
Resources
Images
 
 
48112425 - Small Image
 
48112425 - Large Image
 
48112425 - Large Image
 
48112425 - Large Image
 
48112425 - Large Image
 
48112425 - Large Image
 
48112425 - Large Image
 
48112425 - Large Image
 
48112425 - Large Image
 
48112425 - Large Image
Other Links
 
 
48112425 - Other
 
48112425 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Housing Material
Plastic
Descriptions
Description
M12 REDLITHIUM HIGH OUTPUT CP2.5 BATTERY PACK
extra long description
MILW 48-11-2425 M12 CP2.5 Battery P
Product Type
M12 CP2.5 Battery Pack
Long Description
The MILWAUKEE® M12 REDLITHIUM™ HIGH OUTPUT™ CP2.5 Battery Pack delivers 25% more power and runs 25% cooler than other Milwaukee M12 REDLITHIUM™ CP battery packs. This increased performance of the lithium-ion battery gives you the same power and runtime of a MILWAUKEE® M12 REDLITHIUM™ XC battery in a lighter and more compact package. The 12-volt battery pack delivers fade-free power and runs substantially cooler through demanding applications, allowing you to push your cordless power tools throughout a wide
Features
The M12 series offers solutions that deliver portable productivity. They take on the tightest spaces and are specifically built to go anywhere. They are trade focused, system wide, lightweight with ergonomic design make portability easy, and operation faster and more productive.
Additional Information
Battery Voltage
12
Manufacturer Information
Manufacturers Part Number
48-11-2425
Brand
Milwaukee®
GTIN
00045242615759
UPC
045242615759
Taxonomies, Classifications, and Categories
Category Description
FLASHLIGHTS AND BATTERIES
Packaging
Weight per each
0.51
Carton
1
Package
60
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat