48112460 - M12 Redlithium XC6.0 Battery

Milwaukee®

  • $199.00 (Each)
  • $199.00 (Each)

  • $5,572.00 (Per 28)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
48112460
Manufacturer
Milwaukee®
Manufacturer's Part Number
48-11-2460
Description
M12 Redlithium XC6.0 Battery
Delivers Up to 3X More Runtime, 20% More Power and 2X More Life Than Standard Lithium-Ion Batteries. The M12™ Redlithium™ XC6.0 Compact Battery Pack Features Superior Pack Construction, Electronics and Performance to Deliver More Work Per Charge and More Work Over The Life Of The Pack Than Any Battery On The Market. With Milwaukee Durability Built Into Each Pack, This Battery Runs Cooler and Performs In Climates Below 0°F/-18°C. Managed By Milwaukee'S Exclusive Redlink™ Intelligence, The Battery Features O
Slang Terms

Suggest a New Term
Categories
Power Tools - Bits, Parts, Accessories Mark as Incorrect
Suggest a New Category
Classification
Flashlights and Batteries
UNSPSC
26111710 - Product specific battery packs
UPC/GTIN
045242472628 / 00045242472628
Weight per unit
0.99 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$199.00 (Each)
Standard Packaging
$5,572.00 (Per 28)
Resources
Images
 
 
48112460 - Small Image
 
48112460 - Large Image
 
48112460 - Large Image
 
48112460 - Large Image
 
48112460 - Large Image
 
48112460 - Large Image
 
48112460 - Large Image
 
48112460 - Large Image
Other Links
 
 
48112460 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Housing Material
Plastic
Descriptions
Description
M12 REDLITHIUM XC6.0 BATTERY
Long Description
Delivers up to 3X more runtime, 20% more power and 2X more life than standard lithium-ion batteries. The M12™ REDLITHIUM™ XC6.0 compact battery pack features superior pack construction, electronics and performance to deliver more work per charge and more work over the life of the pack than any battery on the market. With Milwaukee durability built into each pack, this battery runs cooler and performs in climates below 0°F/-18°C. Managed by Milwaukee's exclusive REDLINK™ Intelligence, the battery features o
Product Type
M12™ 6.0AH Battery Pack
extra long description
MILW 48-11-2460 M12™ 6.0Ah Battery
Features
The M12 series offers solutions that deliver portable productivity. They take on the tightest spaces and are specifically built to go anywhere. They are trade focused, system wide, lightweight with ergonomic design make portability easy, and operation faster and more productive.
Additional Information
Battery Voltage
12
Manufacturer Information
Manufacturers Part Number
48-11-2460
Brand
Milwaukee®
GTIN
00045242472628
UPC
045242472628
Taxonomies, Classifications, and Categories
Category Description
FLASHLIGHTS AND BATTERIES
Packaging
Weight per each
0.99
Carton
1
Package
28
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat