48112830 - M28 Redlithium Battery Pack

Milwaukee®

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 6)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
48112830
Manufacturer
Milwaukee®
Manufacturer's Part Number
48-11-2830
Description
M28 Redlithium Battery Pack
Get Durability, Runtime and Power to Complete The Toughest Jobs. The M28™ Lithium-Ion Battery Pack Is Built to Handle High-Torque Applications On The Jobsite With Ease. Managed By Milwaukee'S Exclusive Redlink™ Intelligence, The Battery Features Overload Protection to Prevent You From Damaging Your Cordless Power Tools In Heavy-Duty Situations, While The Discharge Protection Prevents Cell Damage. The Temperature Management System and Individual Cell Monitoring Help Maximize Battery Life. Use This High Volt
Slang Terms

Suggest a New Term
Categories
Flashlights & Batteries - Batteries & Chargers Mark as Incorrect
Suggest a New Category
Classification
Flashlights and Batteries
UNSPSC
26111710 - Product specific battery packs
UPC/GTIN
045242090907 / 00045242090907
Weight per unit
2.37 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
48112830 - Small Image
 
48112830 - Large Image
 
48112830 - Large Image
 
48112830 - Large Image
Attachments
 
 
48112830 - Specification Sheet
Brochures
 
 
48112830 - Brochure
Other Links
 
 
48112830 - Other
 
48112830 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Housing Material
Plastic/Rubber
Descriptions
Description
M28 REDLITHIUM BATTERY PACK
Product Type
M28™ 3.0AH Battery Pack
extra long description
MILW 48-11-2830 M28™ 3.0Ah Battery
Features
M28™ Lithium-Ion 3.0Ah Battery Pack
Long Description
Get durability, runtime and power to complete the toughest jobs. The M28™ lithium-ion battery pack is built to handle high-torque applications on the jobsite with ease. Managed by Milwaukee's exclusive REDLINK™ Intelligence, the battery features overload protection to prevent you from damaging your cordless power tools in heavy-duty situations, while the discharge protection prevents cell damage. The temperature management system and individual cell monitoring help maximize battery life. Use this high volt
Additional Information
Battery Voltage
28
Manufacturer Information
Manufacturers Part Number
48-11-2830
Brand
Milwaukee®
GTIN
00045242090907
UPC
045242090907
Taxonomies, Classifications, and Categories
Category Description
FLASHLIGHTS AND BATTERIES
Packaging
Weight per each
2.37
Carton
1
Package
6
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat