48130078 - Speed Feed Wood Bit 7/8" X 6"

Milwaukee®

  • $10.52 (Each)
  • $10.52 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
48130078
Manufacturer
Milwaukee®
Manufacturer's Part Number
48-13-0078
Description
Speed Feed Wood Bit 7/8" X 6"
Wood Bit, 7/8 In Bit Size, 1/4 In Shank Diameter, 6-1/2 In Overall Length, 0.22 LB
Slang Terms

Suggest a New Term
Categories
Power Tools - Bits, Parts, Accessories Mark as Incorrect
Suggest a New Category
Classification
Bits, Blades, and Hole Saws
UNSPSC
N/A
UPC/GTIN
045242224838 / 00045242224838
Weight per unit
0.225 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$10.52 (Each)
Resources
Images
 
 
48130078 - Small Image
 
48130078 - Large Image
 
48130078 - Large Image
 
48130078 - Large Image
 
48130078 - Large Image
 
48130078 - Large Image
 
48130078 - Small Image
 
48130078 - Large Image
Other Links
 
 
48130078 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Dimensions and Weight
Overall Length
6-1/2 in
Length
6
Descriptions
Product Type
Wood Bit
Long Description
Wood Bit, 7/8 in Bit Size, 1/4 in Shank Diameter, 6-1/2 in Overall Length, 0.22 lb
Features
Milwaukee(R) 1/2" x 6" Speed Feed Wood Bits let you drill up to 10X faster than flat boring bits. These self-feeding wood bits feature double wing spurs for drilling fast holes in clean wood. The feed screw and dual cutting edges permit fast cutting of clean holes that are ideal for feeding wire or bolts.
Short Description
Wood Bit, 7/8 in, 1/4 in Shank
extra long description
MILW 48-13-0078 7/8 In. x 6 In. Spe
Description
SPEED FEED WOOD BIT 7/8" X 6"
Additional Information
Bit Size
7/8 in
Shank Diameter
1/4 in
Compatible With
All 1/4 in Extensions
package quantity
1 ct
Made in USA
yes
Flute Length
6
Manufacturer Information
Brand
Milwaukee®
Manufacturers Part Number
48130078
GTIN
00045242224838
UPC
045242224838
Taxonomies, Classifications, and Categories
Category Description
BITS, BLADES, AND HOLE SAWS
Packaging
Weight
0.22 lb
Weight per each
0.225
Carton
1
Uses, Certifications, and Standards
Application
Drilling Fast Hole in Clean Wood;For Feeding Wire or Bolt
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat