48131000 - 1" X 6-1/2" Auger Bit

Milwaukee®

  • $20.15 (Each)
  • $20.15 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
48131000
Manufacturer
Milwaukee®
Manufacturer's Part Number
48-13-1000
Description
1" X 6-1/2" Auger Bit
The Milwaukee® 1 In. X 6-1/2 In. Auger Bit Features Double Wing Spurs For Fast, Clean Holes In Wood. Designed With Electricians, Plumbers, Utilities and Other Trades In Mind, Milwaukee Auger Bits Are Impact-Rated, So They'Re Strong Enough For A Variety Of Applications. The Double Wing Spurs Continually Scribe The Hole, Producing Smooth Holes Without Breakout. The Polished and Coated Flute Finish Means Chips Won'T Stick, Eliminating Time-Consuming Stops to Clean The Bit.
Slang Terms

Suggest a New Term
Categories
Power Tools - Bits, Parts, Accessories Mark as Incorrect
Suggest a New Category
Classification
Bits, Blades, and Hole Saws
UNSPSC
27111537 - Wood auger bit
UPC/GTIN
045242091751 / 00045242091751
Weight per unit
0.483 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$20.15 (Each)
Resources
Images
 
 
48131000 - Large Image
 
48131000 - Large Image
 
48131000 - Large Image
 
48131000 - Large Image
 
48131000 - Large Image
 
48131000 - Small Image
Other Links
 
 
48131000 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Dimensions and Weight
Length
6.5
Descriptions
Description
1" X 6-1/2" AUGER BIT
Long Description
The Milwaukee® 1 in. x 6-1/2 in. auger bit features double wing spurs for fast, clean holes in wood. Designed with electricians, plumbers, utilities and other trades in mind, Milwaukee auger bits are impact-rated, so they're strong enough for a variety of applications. The double wing spurs continually scribe the hole, producing smooth holes without breakout. The polished and coated flute finish means chips won't stick, eliminating time-consuming stops to clean the bit.
Product Type
Milwaukee Bit Auger 1
Features
1 in. x 6-1/2 in. Auger Bit
extra long description
MILW 48-13-1000 MILWAUKEE BIT AUGER
Additional Information
idea granular category code
1987
Flute Length
4.000000
Manufacturer Information
Manufacturers Part Number
48-13-1000
Brand
Milwaukee®
GTIN
00045242091751
UPC
045242091751
Taxonomies, Classifications, and Categories
Category Description
BITS, BLADES, AND HOLE SAWS
Packaging
Weight per each
0.483
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat