48131003 - 1" X 6" Ship Auger Bit

Milwaukee®

  • $36.72 (Each)
  • $36.72 (Each)

  • $881.28 (Per 24)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
48131003
Manufacturer
Milwaukee®
Manufacturer's Part Number
48-13-1003
Description
1" X 6" Ship Auger Bit
The Milwaukee® 1 In. X 6 In. Ship Auger Bit Drills Through Up to 2X The Nails Of Competitive Auger Bits Without Needing Resharpening. Drill Into Clean or Nail-Embedded Wood With Confidence When Installing Romex Wire, Pex Water Lines, Rebar, Bolts, and Rope In Piers, Playground Equipment and Landscaping. The Flutes Are Wider For Maximum Chip Removal, Even In Deep Holes. The Polished and Coated Flute Finish Means Chips Won'T Stick to The Bit, Even When Drilling In Material That Contains Sap or Glue. The Thro
Slang Terms

Categories
Power Tools - Bits, Parts, Accessories
Classification
Bits, Blades, and Hole Saws
UNSPSC
27111537 - Wood auger bit
UPC/GTIN
045242091782 / 00045242091782
Weight per unit
0.5 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$36.72 (Each)
Standard Packaging
$881.28 (Per 24)
Resources
Images
 
 
48131003 - Small Image
 
48131003 - Large Image
 
48131003 - Large Image
 
48131003 - Large Image
 
48131003 - Large Image
 
48131003 - Large Image
 
48131003 - Large Image
 
48131003 - Large Image
Other Links
 
 
48131003 - Other
Dimensions and Weight
Length
6
Overall Length
6
Descriptions
Features
MILWAUKEE® delivers accessories that drive user productivity and cordless efficiency. Solutions are developed with an understanding of jobsite demands, like SHOCKWAVE™ Impact Duty Bits and the fastest cutting, longest life NITRUS™ CARBIDE cutting blades. Milwaukee provides a wide range of accessories covering everything from cutting to fastening with oscillating multi-tool blade, hole saws, SAWZALL® reciprocating saw blades, wood drilling, metal drilling, concrete drilling & chiseling, driving, fastening,
Description
1" X 6" SHIP AUGER BIT
Product Type
1"X6"Ship Auger Bit
Long Description
The Milwaukee® 1 in. x 6 in. ship auger bit drills through up to 2X the nails of competitive auger bits without needing resharpening. Drill into clean or nail-embedded wood with confidence when installing Romex wire, PEX water lines, rebar, bolts, and rope in piers, playground equipment and landscaping. The flutes are wider for maximum chip removal, even in deep holes. The polished and coated flute finish means chips won't stick to the bit, even when drilling in material that contains sap or glue. The thro
Special Features
Induction Hardened Tip For Added Nail Durability; Coated Flutes For Fast Chip Removal; Impact Rated Shank
extra long description
MILW 48-13-1003 1"x6"Ship Auger Bit
Short Description
1"x6"Ship Auger Bt
Additional Information
Shank Diameter
0.4375
Flute Length
3
Twist Length
3
Shank Type
7/16 IN Hex
Manufacturer Information
Brand
Milwaukee®
Manufacturers Part Number
48-13-1003
GTIN
00045242091782
UPC
045242091782
Taxonomies, Classifications, and Categories
Category Description
BITS, BLADES, AND HOLE SAWS
Type
SHIP
Packaging
Weight per each
0.5
Carton
1
Package
24
Uses, Certifications, and Standards
Application
For Electricians, Plumbers, Utilities And Any Trade Requiring Fast Hole Drilling In Clean Or Nail-Embedded Wood
You must have an account to view stock levels
These alternate items can be purchased instead of 48131003.
Jump To:

Similar Items

Similar items are close alternatives to 48131003, though they may not be 100% alike.

Lenox Ship Auger Bit, 1-Inch By 7-1/2-Inch
  • Our Part #: 1456107A1616
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 1456107A1616
  • Manufacturer: Lenox Black & Decker Inc.
  • Find: Similar Items
  • Pkg Sizes: 50 ($4,441.50)
1456107A1616 - Lenox Black & Decker Inc.

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$88.83

Each

QTY:
Each
Add
The Milwaukee® 1 In. X 6-1/2 In. Auger Bit Features Double Wing Spurs For Fast, ...
  • Our Part #: 48131000
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 48-13-1000
  • Manufacturer: Milwaukee Electric Tool
  • Find: Similar Items
  • Pkg Sizes: 24 ($483.60)
48131000 - Milwaukee Electric Tool

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$20.15

Each

QTY:
Each
Add
Cross Referenced

These items are similar to 48131003 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
AB5 Etcon 00051033150200
35-898 Ideal Industries 783250632923
53429 Klein Tools 00092644534294
714247-A Makita Tools 00088381939539
48-13-1000 Milwaukee Electric Tool 00045242091751
48-13-1003 Milwaukee Electric Tool 00045242091782
13670 Morris 00601986136709
18682 Vermont American n/a

* All prices subject to change.