48135540 - 1/2 X 18" Ship Auger Bit

Milwaukee®

  • $34.92 (Each)
  • $34.92 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
48135540
Manufacturer
Milwaukee®
Manufacturer's Part Number
48-13-5540
Description
1/2 X 18" Ship Auger Bit
The Milwaukee® 1/2 In. X 18 In. Ship Auger Bit Drills Through Up to 2X The Nails Of Competitive Auger Bits Without Needing Resharpening. Drill Into Clean or Nail-Embedded Wood With Confidence When Installing Romex Wire, Pex Water Lines, Rebar, Bolts, and Rope In Piers, Playground Equipment and Landscaping. The Flutes Are Wider For Maximum Chip Removal, Even In Deep Holes. The Polished and Coated Flute Finish Means Chips Won'T Stick to The Bit, Even When Drilling In Material That Contains Sap or Glue. The T
Slang Terms

Suggest a New Term
Categories
Power Tools - Bits, Parts, Accessories Mark as Incorrect
Suggest a New Category
Classification
Bits, Blades, and Hole Saws
UNSPSC
27111537 - Wood auger bit
UPC/GTIN
045242159093 / 00045242159093
Weight per unit
0.62 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$34.92 (Each)
Resources
Images
 
 
48135540 - Large Image
 
48135540 - Small Image
 
48135540 - Large Image
 
48135540 - Large Image
 
48135540 - Large Image
 
48135540 - Large Image
 
48135540 - Large Image
 
48135540 - Large Image
Other Links
 
 
48135540 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Dimensions and Weight
Length
18
Descriptions
extra long description
MILW 48-13-5540 1/2" x 18" Ship Aug
Short Description
1/2"x18" Ship Auger Bt
Description
1/2 X 18" SHIP AUGER BIT
Product Type
1/2" X 18" Ship Auger Bit
Features
1/2 in. x 18 in. Ship Auger Bit
Long Description
The Milwaukee® 1/2 in. x 18 in. Ship auger bit drills through up to 2X the nails of competitive auger bits without needing resharpening. Drill into clean or nail-embedded wood with confidence when installing Romex wire, PEX water lines, rebar, bolts, and rope in piers, playground equipment and landscaping. The flutes are wider for maximum chip removal, even in deep holes. The polished and coated flute finish means chips won't stick to the bit, even when drilling in material that contains sap or glue. The t
Additional Information
Shank Diameter
0.5
Flute Length
15
Manufacturer Information
Manufacturers Part Number
48135540
Brand
Milwaukee®
GTIN
00045242159093
UPC
045242159093
Taxonomies, Classifications, and Categories
Category Description
BITS, BLADES, AND HOLE SAWS
Packaging
Weight per each
0.62
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat