48135540 - 1/2" X 18" Ship Auger Bit

Milwaukee®

  • $38.58 (Each)
  • $38.58 (Each)

  • $694.44 (Per 18)
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
48135540
Manufacturer
Milwaukee®
Manufacturer's Part Number
48-13-5540
Description
1/2" X 18" Ship Auger Bit
The Milwaukee® 1/2 In. X 18 In. Ship Auger Bit Drills Through Up to 2X The Nails Of Competitive Auger Bits Without Needing Resharpening. Drill Into Clean or Nail-Embedded Wood With Confidence When Installing Romex Wire, Pex Water Lines, Rebar, Bolts, and Rope In Piers, Playground Equipment and Landscaping. The Flutes Are Wider For Maximum Chip Removal, Even In Deep Holes. The Polished and Coated Flute Finish Means Chips Won'T Stick to The Bit, Even When Drilling In Material That Contains Sap or Glue. The T
Slang Terms

Suggest a New Term
Categories
Power Tools - Bits, Parts, Accessories Mark as Incorrect
Suggest a New Category
Classification
Bits, Blades, and Hole Saws
UNSPSC
27111537 - Wood auger bit
UPC/GTIN
045242159093 / 00045242159093
Weight per unit
0.62 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$38.58 (Each)
Standard Packaging
$694.44 (Per 18)
Stock Availability
Local Store
Find nearby stock
All Stores
11
Resources
Images
 
 
48135540 - Small Image
 
48135540 - Large Image
 
48135540 - Large Image
 
48135540 - Large Image
 
48135540 - Large Image
 
48135540 - Large Image
 
48135540 - Large Image
 
48135540 - Large Image
Other Links
 
 
48135540 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 11

Location search:

Distribution Centers

Location Stock Available

A-L

Location Stock Available
Denton
1 View Store
Hot Springs
10 View Store

M-Z

Location Stock Available
These alternate items can be purchased instead of 48135540.
Jump To:

Cross Referenced

These items are similar to 48135540 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
3043005 Irwin Tools 00024721105462
31008 Lenox 00082472310085
714226-A Makita Tools 00088381939324
48-13-5540 Milwaukee Electric Tool 00045242159093
13680 Morris 00601986136808
WSAB180500 Morse 00050326125529
18642 Vermont American n/a

* All prices subject to change.

Begin Live Chat