48135870 - 7/8" X 18" Ship Auger Bit

Milwaukee®

  • $36.99 (Each)
  • $36.99 (Each)

  • $665.82 (Per 18)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
48135870
Manufacturer
Milwaukee®
Manufacturer's Part Number
48135870
Description
7/8" X 18" Ship Auger Bit
The Milwaukee® 7/8 In. X 18 In. Ship Auger Bit Drills Through Up to 2X The Nails Of Competitive Auger Bits Without Needing Resharpening. Drill Into Clean or Nail-Embedded Wood With Confidence When Installing Romex Wire, Pex Water Lines, Rebar, Bolts, and Rope In Piers, Playground Equipment and Landscaping. The Flutes Are Wider For Maximum Chip Removal, Even In Deep Holes. The Polished and Coated Flute Finish Means Chips Won'T Stick to The Bit, Even When Drilling In Material That Contains Sap or Glue. The T
Slang Terms

Suggest a New Term
Categories
Power Tools - Bits, Parts, Accessories Mark as Incorrect
Suggest a New Category
Classification
Bits, Blades, and Hole Saws
UNSPSC
27111537 - Wood auger bit
UPC/GTIN
045242092758 / 00045242092758
Weight per unit
1.285 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$36.99 (Each)
Standard Packaging
$665.82 (Per 18)
Resources
Images
 
 
48135870 - Large Image
 
48135870 - Large Image
 
48135870 - Large Image
 
48135870 - Large Image
 
48135870 - Large Image
 
48135870 - Large Image
 
48135870 - Large Image
 
48135870 - Large Image
Other Links
 
 
48135870 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Dimensions and Weight
Length
18
Overall Length
18
Descriptions
Long Description
Ship Auger Bit, 7/8 in Bit Size, 7/16 in Shank Diameter, 18 in Overall Length, 1.25 lb
Special Features
Nail Cutting Tip For Added Durability; Non-Stick Coated Flutes For Faster Chip Ejection; Impact Rated Shank
Product Type
Ship Auger Bit
Features
The Milwaukee(R) 7/8" x 460mm Ship Auger Bit drills through up to 2X the nails of competitive auger bits without needing resharpening. Drill into clean or nail-embedded wood with confidence when installing Romex wire, Pex water lines, rebar, bolts, and rope in piers, playground equipment and landscaping. The flutes are wider for maximum chip removal, even in deep holes. The polished and coated flute finish means chips won't stick to the bit, even when drilling in material that contains sap or glue.The thro
Short Description
7/8" Ship Auger Bit, 7/16 in Shank, 6" Length
Description
7/8" X 18" SHIP AUGER BIT
extra long description
MILW 48-13-5870 7/8"x18"Ship Auger
Additional Information
Shank Diameter
7/16 in
Flute Length
15
Twist Length
15
Shank Type
7/16 IN Hex
Bit Size
7/8 in
package quantity
1 ct
Made in USA
yes
Manufacturer Information
Brand
Milwaukee®
Manufacturers Part Number
48135870
GTIN
00045242092758
UPC
045242092758
Taxonomies, Classifications, and Categories
Type
SHIP
Category Description
BITS, BLADES, AND HOLE SAWS
Packaging
Weight
1.25 lb
Weight per each
1.285
Carton
1
Package
18
Uses, Certifications, and Standards
Application
Fast Hole Drilling in Clean or Nail-Embedded Wood
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat