48135930 - 15/16" X 18" Ship Auger Bit

Milwaukee®

  • $46.75 (Each)
  • $46.75 (Each)

  • $841.50 (Per 18)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
48135930
Manufacturer
Milwaukee®
Manufacturer's Part Number
48135930
Description
15/16" X 18" Ship Auger Bit
Ship Auger Bit, 15/16 In Bit Size, 7/16 In Shank Diameter, 18 In Overall Length, 1.32 LB
Slang Terms

Suggest a New Term
Categories
Power Tools - Bits, Parts, Accessories Mark as Incorrect
Suggest a New Category
Classification
Bits, Blades, and Hole Saws
UNSPSC
27111537 - Wood auger bit
UPC/GTIN
045242092802 / 00045242092802
Weight per unit
1.54 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$46.75 (Each)
Standard Packaging
$841.50 (Per 18)
Resources
Images
 
 
48135930 - Large Image
 
48135930 - Large Image
 
48135930 - Large Image
 
48135930 - Large Image
 
48135930 - Large Image
 
48135930 - Large Image
 
48135930 - Large Image
 
48135930 - Large Image
 
48135930 - Large Image
Other Links
 
 
48135930 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Dimensions and Weight
Length
18
Overall Length
18
Descriptions
Product Type
Ship Auger Bit
Long Description
Ship Auger Bit, 15/16 in Bit Size, 7/16 in Shank Diameter, 18 in Overall Length, 1.32 lb
Features
The Milwaukee(R) 15/16" x 460mm Ship Auger Bit drills through up to 2X the nails of competitive auger bits without needing resharpening. Drill into clean or nail-embedded wood with confidence when installing Romex wire, Pex water lines, rebar, bolts, and rope in piers, playground equipment and landscaping. The flutes are wider for maximum chip removal, even in deep holes. The polished and coated flute finish means chips won't stick to the bit, even when drilling in material that contains sap or glue.The th
Short Description
Ship Auger Bit, 15/16 in, 7/16 in Shank
Description
15/16" X 18" SHIP AUGER BIT
Special Features
Induction Hardened Tip For Added Nail Durability; Coated Flutes For Fast Chip Removal; Impact Rated Shank
extra long description
MILW 48-13-5930 15/16"x18"Ship Auge
Additional Information
Shank Diameter
7/16 in
package quantity
1 ct
Made in USA
yes
Bit Size
15/16 in
Flute Length
15
Twist Length
15
Shank Type
7/16 IN Hex
Manufacturer Information
Brand
Milwaukee®
Manufacturers Part Number
48135930
GTIN
00045242092802
UPC
045242092802
Taxonomies, Classifications, and Categories
Category Description
BITS, BLADES, AND HOLE SAWS
Type
SHIP
Packaging
Weight
1.32 lb
Weight per each
1.54
Carton
1
Package
18
Uses, Certifications, and Standards
Application
Fast Hole Drilling in Clean or Nail-Embedded Wood
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat