48135930 - 15/16" X 18" Ship Auger Bit

Milwaukee®

  • $46.75 (Each)
  • $46.75 (Each)

  • $841.50 (Per 18)
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
48135930
Manufacturer
Milwaukee®
Manufacturer's Part Number
48135930
Description
15/16" X 18" Ship Auger Bit
Ship Auger Bit, 15/16 In Bit Size, 7/16 In Shank Diameter, 18 In Overall Length, 1.32 LB
Slang Terms

Suggest a New Term
Categories
Power Tools - Bits, Parts, Accessories Mark as Incorrect
Suggest a New Category
Classification
Bits, Blades, and Hole Saws
UNSPSC
27111537 - Wood auger bit
UPC/GTIN
045242092802 / 00045242092802
Weight per unit
1.54 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$46.75 (Each)
Standard Packaging
$841.50 (Per 18)
Resources
Images
 
 
48135930 - Large Image
 
48135930 - Large Image
 
48135930 - Small Image
 
48135930 - Large Image
 
48135930 - Large Image
 
48135930 - Large Image
 
48135930 - Large Image
 
48135930 - Large Image
 
48135930 - Large Image
 
48135930 - Large Image
Other Links
 
 
48135930 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Dimensions and Weight
Overall Length
18
Length
18
Descriptions
Product Type
Ship Auger Bit
Long Description
Ship Auger Bit, 15/16 in Bit Size, 7/16 in Shank Diameter, 18 in Overall Length, 1.32 lb
Features
The Milwaukee(R) 15/16" x 460mm Ship Auger Bit drills through up to 2X the nails of competitive auger bits without needing resharpening. Drill into clean or nail-embedded wood with confidence when installing Romex wire, Pex water lines, rebar, bolts, and rope in piers, playground equipment and landscaping. The flutes are wider for maximum chip removal, even in deep holes. The polished and coated flute finish means chips won't stick to the bit, even when drilling in material that contains sap or glue.The th
Short Description
Ship Auger Bit, 15/16 in, 7/16 in Shank
Description
15/16" X 18" SHIP AUGER BIT
extra long description
MILW 48-13-5930 15/16"x18"Ship Auge
Special Features
Induction Hardened Tip For Added Nail Durability; Coated Flutes For Fast Chip Removal; Impact Rated Shank
Additional Information
Shank Diameter
7/16 in
package quantity
1 ct
Made in USA
yes
Bit Size
15/16 in
Flute Length
15
Twist Length
15
Shank Type
7/16 IN Hex
Manufacturer Information
Brand
Milwaukee®
Manufacturers Part Number
48135930
GTIN
00045242092802
UPC
045242092802
Taxonomies, Classifications, and Categories
Category Description
BITS, BLADES, AND HOLE SAWS
Type
SHIP
Packaging
Weight
1.32 lb
Weight per each
1.54
Carton
1
Package
18
Uses, Certifications, and Standards
Application
Fast Hole Drilling in Clean or Nail-Embedded Wood
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 48135930.
Jump To:

Similar Items

Similar items are close alternatives to 48135930, though they may not be 100% alike.

Auger Bits 0081516 H8LONG 18X15/16 Auger
  • Our Part #: 145480081516
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 145480081516
  • Manufacturer: Lenox Black & Decker Inc.
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($66.19) ·
145480081516 - Lenox Black & Decker Inc.

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$66.19

Each

QTY:
Each
Add
Ideal, Auger Bit, Resi-Master, Long Ship, Heavy-Duty, Bit Diameter: 15/16 In, Sh...
  • Our Part #: 35977
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 35-977
  • Manufacturer: Ideal
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($130.34) ·
35977 - Ideal

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$130.34

Each

Warning icon No longer available or discontinued by the manufacturer.

Search IconFind Similar Items
Cross Referenced

These items are similar to 48135930 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
35-977 Ideal Industries 783250632978
3043012 Irwin Tools 00024721105530
53440 Klein Tools 00092644534409
31015 Lenox 00082472310153
714233-A Makita Tools 00088381939393
48-13-5930 Milwaukee Electric Tool 00045242092802
13692 Morris 00601986136921
WSAB180937 Morse 00050326125598
SAB1516-18 Starrett n/a
18649 Vermont American n/a

* All prices subject to change.

Begin Live Chat