48137125 - 1/4" X 12" Bellhanger Bit

Milwaukee®

  • $17.99 (Each)
  • $17.99 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
48137125
Manufacturer
Milwaukee®
Manufacturer's Part Number
48-13-7125
Description
1/4" X 12" Bellhanger Bit
The Milwaukee Bellhanger Bit Is Ideal For Installing All Kinds Of Small Wire Systems Such As Computer, Security and Phone Cable. It Provides Extra Length For Extra Reach As Well As A Hole In The Tip Of The Bit to Attach The Wire to Pull Back Through The Wall. One Per Package.
Slang Terms

Suggest a New Term
Categories
Power Tools - Bits, Parts, Accessories Mark as Incorrect
Suggest a New Category
Classification
Bits, Blades, and Hole Saws
UNSPSC
N/A
UPC/GTIN
045242093151 / 00045242093151
Weight per unit
0.32 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$17.99 (Each)
Resources
Images
 
 
48137125 - Small Image
 
48137125 - Large Image
 
48137125 - Large Image
 
48137125 - Large Image
 
48137125 - Large Image
Other Links
 
 
48137125 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Features
1/4 in. x 12 in. Bellhanger Bit
Description
1/4" X 12" BELLHANGER BIT
Product Type
1/4"X12" Bellhanger Bit
extra long description
MILW 48-13-7125 1/4"x12" Bellhanger
Long Description
The Milwaukee bellhanger bit is ideal for installing all kinds of small wire systems such as computer, security and phone cable. It provides extra length for extra reach as well as a hole in the tip of the bit to attach the wire to pull back through the wall. One per package.
Additional Information
Flute Length
4.0
Shank Diameter
0.25
Manufacturer Information
Manufacturers Part Number
48-13-7125
Brand
Milwaukee®
GTIN
00045242093151
UPC
045242093151
Taxonomies, Classifications, and Categories
Category Description
BITS, BLADES, AND HOLE SAWS
Packaging
Weight per each
0.32
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat