48137125 - 1/4" X 12" Bellhanger Bit

Milwaukee®

  • $17.99 (Each)
  • $17.99 (Each)

  • $863.52 (Per 48)
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
48137125
Manufacturer
Milwaukee®
Manufacturer's Part Number
48-13-7125
Description
1/4" X 12" Bellhanger Bit
The Milwaukee Bellhanger Bit Is Ideal For Installing All Kinds Of Small Wire Systems Such As Computer, Security and Phone Cable. It Provides Extra Length For Extra Reach As Well As A Hole In The Tip Of The Bit to Attach The Wire to Pull Back Through The Wall. One Per Package.
Slang Terms

Suggest a New Term
Categories
Power Tools - Bits, Parts, Accessories Mark as Incorrect
Suggest a New Category
Classification
Bits, Blades, and Hole Saws
UNSPSC
N/A
UPC/GTIN
045242093151 / 00045242093151
Weight per unit
0.32 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$17.99 (Each)
Standard Packaging
$863.52 (Per 48)
Resources
Other Links
 
 
48137125 - Other
Images
 
 
48137125 - Small Image
 
48137125 - Large Image
 
48137125 - Large Image
 
48137125 - Large Image
 
48137125 - Large Image
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
1/4" X 12" BELLHANGER BIT
Product Type
1/4"X12" Bellhanger Bit
extra long description
MILW 48-13-7125 1/4"x12" Bellhanger
Long Description
The Milwaukee bellhanger bit is ideal for installing all kinds of small wire systems such as computer, security and phone cable. It provides extra length for extra reach as well as a hole in the tip of the bit to attach the wire to pull back through the wall. One per package.
Features
MILWAUKEE® delivers accessories that drive user productivity and cordless efficiency. Solutions are developed with an understanding of jobsite demands, like SHOCKWAVE™ Impact Duty Bits and the fastest cutting, longest life NITRUS™ CARBIDE cutting blades. Milwaukee provides a wide range of accessories covering everything from cutting to fastening with oscillating multi-tool blade, hole saws, SAWZALL® reciprocating saw blades, wood drilling, metal drilling, concrete drilling & chiseling, driving, fastening,
Additional Information
Shank Diameter
0.25
Flute Length
4.0
Manufacturer Information
Manufacturers Part Number
48-13-7125
Brand
Milwaukee®
GTIN
00045242093151
UPC
045242093151
Taxonomies, Classifications, and Categories
Category Description
BITS, BLADES, AND HOLE SAWS
Packaging
Weight per each
0.32
Carton
1
Package
48
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat