48203932 - SDS Max 4-Cutter 3/4" X 16" X 21"

Milwaukee®

  • $74.97 (Each)
  • $74.97 (Each)

  • $1,124.55 (Per 15)

In-Stock: 9 available at other locations ( find a store with stock)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
48203932
Manufacturer
Milwaukee®
Manufacturer's Part Number
48-20-3932
Description
SDS Max 4-Cutter 3/4" X 16" X 21"
SDS Max Carbide Bits Feature The SDS Max Drive System For Fast Bit Changes and Efficient Power Transfer From The Hammer to The Bit. Bits Over 9/16 In. (5/8 In.)Feature The Highest Quality Carbide and Provide Two Extra Carbide Nibs Resulting In Four Cutting Edges. These Four Cutting Edges Increase The Drilling Speed By Pulverizing More Concrete. They Also Provide A Rounder Hole Than Two Cutter Bits. The Flutes Provide A Fast Deep Means Of Clearing Concrete Dust From Deep Holes Speeding Up Drill Rates. Use O
Slang Terms

Suggest a New Term
Categories
Power Tools - Bits, Parts, Accessories Mark as Incorrect
Suggest a New Category
Classification
Bits, Blades, and Hole Saws
UNSPSC
N/A
UPC/GTIN
045242102112 / 00045242102112
Weight per unit
1.96 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$74.97 (Each)
Standard Packaging
$1,124.55 (Per 15)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
9
Resources
Other Links
 
 
48203932 - Other
Images
 
 
48203932 - Small Image
 
48203932 - Large Image
 
48203932 - Large Image
 
48203932 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Dimensions and Weight
Length
21.0
Descriptions
Description
SDS MAX 4-CUTTER 3/4" X 16" X 21"
Extra Long Description
MILW 48-20-3932 SDS-Max 4-Cut Bit 3
Features
MILWAUKEE® delivers accessories that drive user productivity and cordless efficiency. Solutions are developed with an understanding of jobsite demands, like SHOCKWAVE™ Impact Duty Bits and the fastest cutting, longest life NITRUS™ CARBIDE cutting blades. Milwaukee provides a wide range of accessories covering everything from cutting to fastening with oscillating multi-tool blade, hole saws, SAWZALL® reciprocating saw blades, wood drilling, metal drilling, concrete drilling & chiseling, driving, fastening,
Long Description
SDS max Carbide bits feature the SDS max drive system for fast bit changes and efficient power transfer from the hammer to the bit. Bits over 9/16 in. (5/8 in.)feature the highest quality Carbide and provide two extra Carbide nibs resulting in four cutting edges. These four cutting edges increase the drilling speed by pulverizing more concrete. They also provide a rounder hole than two cutter bits. The flutes provide a fast deep means of clearing concrete dust from deep holes speeding up drill rates. Use o
Product Type
SDS-Max 4-Cut Bit 3/4 X 16 X 21
Additional Information
Flute Length
19.000000
Shank Diameter
2.000000
Manufacturer Information
Brand
Milwaukee®
Manufacturers Part Number
48-20-3932
GTIN
00045242102112
UPC
045242102112
Taxonomies, Classifications, and Categories
Category Description
BITS, BLADES, AND HOLE SAWS
Packaging
Weight per each
1.96
Carton
1
Package
15
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 9

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available
Atlanta
1 View Store
Odessa
2 View Store

A-L

Location Stock Available
Borger
1 View Store
Corsicana
1 View Store

* All prices subject to change.

Begin Live Chat