48203946 - SDS Max 4-Cutter 7/8" X 16" X 21"

Milwaukee®

  • $61.91 (Each)
  • $61.91 (Each)

  • $928.65 (Per 15)
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
48203946
Manufacturer
Milwaukee®
Manufacturer's Part Number
48-20-3946
Description
SDS Max 4-Cutter 7/8" X 16" X 21"
SDS Max Carbide Bits Feature The SDS Max Drive System For Fast Bit Changes and Efficient Power Transfer From The Hammer to The Bit. Bits Over 9/16 In. (5/8 In.)Feature The Highest Quality Carbide and Provide Two Extra Carbide Nibs Resulting In Four Cutting Edges. These Four Cutting Edges Increase The Drilling Speed By Pulverizing More Concrete. They Also Provide A Rounder Hole Than Two Cutter Bits. The Flutes Provide A Fast Deep Means Of Clearing Concrete Dust From Deep Holes Speeding Up Drill Rates. Use O
Slang Terms

Suggest a New Term
Categories
Power Tools - Bits, Parts, Accessories Mark as Incorrect
Suggest a New Category
Classification
Bits, Blades, and Hole Saws
UNSPSC
N/A
UPC/GTIN
045242102181 / 00045242102181
Weight per unit
1.98 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$61.91 (Each)
Standard Packaging
$928.65 (Per 15)
Resources
Images
 
 
48203946 - Small Image
 
48203946 - Large Image
 
48203946 - Large Image
 
48203946 - Large Image
Other Links
 
 
48203946 - Other
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
21.0
Descriptions
extra long description
MILW 48-20-3946 SDS-Max 4-Cut Bit 7
Short Description
7/8 by 21-in SDS MAX Bt
Product Type
SDS-Max 4-Cut Bit 7/8 X 17 X 21
Description
SDS MAX 4-CUTTER 7/8" X 16" X 21"
Features
MILWAUKEE® delivers accessories that drive user productivity and cordless efficiency. Solutions are developed with an understanding of jobsite demands, like SHOCKWAVE™ Impact Duty Bits and the fastest cutting, longest life NITRUS™ CARBIDE cutting blades. Milwaukee provides a wide range of accessories covering everything from cutting to fastening with oscillating multi-tool blade, hole saws, SAWZALL® reciprocating saw blades, wood drilling, metal drilling, concrete drilling & chiseling, driving, fastening,
Long Description
SDS max Carbide bits feature the SDS max drive system for fast bit changes and efficient power transfer from the hammer to the bit. Bits over 9/16 in. (5/8 in.)feature the highest quality Carbide and provide two extra Carbide nibs resulting in four cutting edges. These four cutting edges increase the drilling speed by pulverizing more concrete. They also provide a rounder hole than two cutter bits. The flutes provide a fast deep means of clearing concrete dust from deep holes speeding up drill rates. Use o
Additional Information
Flute Length
16.0
Shank Diameter
0.875
Manufacturer Information
Brand
Milwaukee®
Manufacturers Part Number
48-20-3946
GTIN
00045242102181
UPC
045242102181
Taxonomies, Classifications, and Categories
Category Description
BITS, BLADES, AND HOLE SAWS
Packaging
Weight per each
1.98
Carton
1
Package
15
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat