48203954 - SDS Max 4CT MX4 1" X 17" X 21"

Milwaukee®

  • $57.88 (Each)
  • $57.88 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
48203954
Manufacturer
Milwaukee®
Manufacturer's Part Number
48-20-3954
Description
SDS Max 4CT MX4 1" X 17" X 21"
Milwaukee® SDS-Max Drill Bits Provide Faster Drilling Speeds, Increased Life, and More Cordless Efficiency. Breaker Point Pulverize The Material Leading to Up to 20% Faster Drilling Speeds. Rebar Guards Protect The Bit When Hitting Hard Aggregate and Rebar Leading to Longer Life. Variable Flutes Remove The Dust Out Of The Hole More Efficiently Resulting In Up to 15% More Holes Per Battery Charge. Wide Flute Entrances Lead to Faster Drilling Speeds, While Reinforced Flutes Prevent Bit Breakage, Rendering In
Slang Terms

Suggest a New Term
Categories
Power Tools - Bits, Parts, Accessories Mark as Incorrect
Suggest a New Category
Classification
Bits, Blades, and Hole Saws
UNSPSC
N/A
UPC/GTIN
045242102211 / 00045242102211
Weight per unit
2.115 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$57.88 (Each)
Resources
Images
 
 
48203954 - Large Image
 
48203954 - Large Image
 
48203954 - Small Image
 
48203954 - Large Image
 
48203954 - Large Image
 
48203954 - Large Image
 
48203954 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Dimensions and Weight
Length
21.0
Descriptions
Description
SDS MAX 4CT MX4 1" X 17" X 21"
Product Type
1"X21" SDS-Max Bit
extra long description
MILW 48-20-3954 1"x21" SDS-Max Bit
Short Description
1"x21" SDS-Max Bt
Features
SDS-Max 4-Cutter 1 in. x 17 in. x 21 in.
Long Description
Milwaukee® SDS-Max drill bits provide faster drilling speeds, increased life, and more cordless efficiency. Breaker point pulverize the material leading to up to 20% faster drilling speeds. Rebar guards protect the bit when hitting hard aggregate and rebar leading to longer life. Variable flutes remove the dust out of the hole more efficiently resulting in up to 15% more holes per battery charge. Wide flute entrances lead to faster drilling speeds, while reinforced flutes prevent bit breakage, rendering in
Additional Information
Shank Diameter
1.0
Flute Length
4.0
Manufacturer Information
Brand
Milwaukee®
Manufacturers Part Number
48-20-3954
GTIN
00045242102211
UPC
045242102211
Taxonomies, Classifications, and Categories
Category Description
BITS, BLADES, AND HOLE SAWS
Packaging
Weight per each
2.115
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat