48207332 - SDS-Plus 4-Cutter MX4 1/4" X 6" X 8"

Milwaukee®

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 175)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
48207332
Manufacturer
Milwaukee®
Manufacturer's Part Number
48-20-7332
Description
SDS-Plus 4-Cutter MX4 1/4" X 6" X 8"
Milwaukee® MX4™ 4-Cutter SDS-Plus Rotary Hammer Drill Bits Provide Up to 4X Life In Rebar and Up to 20% More Holes Per Charge In Cordless Rotary Hammers. The Enhanced Rebar Guards and 4-Cutter 90° Head Design Provide Increased Life and Durability In Hard Aggregate and Rebar. Breaker Point Pulverize The Material More Effectively Resulting In Faster Drilling Speeds. The Variable Flute Allows For Maximum Debris Extraction Leading to Up 20% More Holes Per Charge In Cordless Rotary Hammers While Making It A Ver
Slang Terms

Suggest a New Term
Categories
Power Tools - Bits, Parts, Accessories Mark as Incorrect
Suggest a New Category
Classification
Bits, Blades, and Hole Saws
UNSPSC
N/A
UPC/GTIN
045242189182 / 04524218918200
Weight per unit
0.15 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
48207332 - Small Image
 
48207332 - Large Image
 
48207332 - Large Image
Other Links
 
 
48207332 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Dimensions and Weight
Length
8
Descriptions
extra long description
MILW 48-20-7332 1/4"x8" MX4 SDS+ Bi
Product Type
1/4"X8" MX4 SDS+ Bit
Description
SDS-PLUS 4-CUTTER MX4 1/4" X 6" X 8"
Long Description
Milwaukee® MX4™ 4-Cutter SDS-Plus rotary hammer drill bits provide up to 4x life in rebar and up to 20% more holes per charge in cordless rotary hammers. The enhanced rebar guards and 4-cutter 90° head design provide increased life and durability in hard aggregate and rebar. Breaker point pulverize the material more effectively resulting in faster drilling speeds. The variable flute allows for maximum debris extraction leading to up 20% more holes per charge in cordless rotary hammers while making it a ver
Features
MILWAUKEE® delivers accessories that drive user productivity and cordless efficiency. Solutions are developed with an understanding of jobsite demands, like SHOCKWAVE™ Impact Duty Bits and the fastest cutting, longest life NITRUS™ CARBIDE cutting blades. Milwaukee provides a wide range of accessories covering everything from cutting to fastening with oscillating multi-tool blade, hole saws, SAWZALL® reciprocating saw blades, wood drilling, metal drilling, concrete drilling & chiseling, driving, fastening,
Additional Information
Flute Length
6
Manufacturer Information
Manufacturers Part Number
48-20-7332
Brand
Milwaukee®
GTIN
04524218918200
UPC
045242189182
Taxonomies, Classifications, and Categories
Category Description
BITS, BLADES, AND HOLE SAWS
Packaging
Weight per each
0.15
Carton
1
Package
175
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat