48207410 - SDS Plus 2-Cutter 3/16" X 2" X 4"

Milwaukee®

  • $3.85 (Each)
  • $3.85 (Each)

  • $577.50 (Per 150)
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
48207410
Manufacturer
Milwaukee®
Manufacturer's Part Number
48207410
Description
SDS Plus 2-Cutter 3/16" X 2" X 4"
Rotary Hammer Drill Bit, 3/16 In Bit Size, Carbide (Tip) Material, 4 In Overall Length, 7.5 LB
Slang Terms

Suggest a New Term
Categories
Power Tools - Bits, Parts, Accessories Mark as Incorrect
Suggest a New Category
Classification
Bits, Blades, and Hole Saws
UNSPSC
N/A
UPC/GTIN
045242111619 / 00045242111619
Weight per unit
0.1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$3.85 (Each)
Standard Packaging
$577.50 (Per 150)
Resources
Images
 
 
48207410 - Small Image
 
48207410 - Large Image
 
48207410 - Large Image
Other Links
 
 
48207410 - Other
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
Carbide (Tip)
Dimensions and Weight
Overall Length
4 in
Length
4
Descriptions
Product Type
Rotary Hammer Drill Bit
Drill Bit
Long Description
Rotary Hammer Drill Bit, 3/16 in Bit Size, Carbide (Tip) Material, 4 in Overall Length, 7.5 lb
Features
MILWAUKEE(R) M/2(TM) 2-Cutter SDS Plus Rotary Hammer-Drill bits are up to 30% faster with up to 20% more holes per charge in cordless rotary hammers. Breaker point pulverizes the material more effectively, resulting in faster drilling speeds. The variable flute allows for maximum debris extraction leading to up 20% more holes per charge in cordless rotary hammers while making it a very durable bit in corded and cordless rotary hammers. The enhanced rebar guards provide increased durability in hard aggregat
Short Description
Rotary Hammer Drill Bit, Carbide (Tip), 2CT 3/16" X 2" X 4-1/2"
extra long description
MILW 48-20-7410 3/16"x4-1/2" SDS Bi
Description
SDS PLUS 2-CUTTER 3/16" X 2" X 4"
Additional Information
Bit Size
3/16 in
Compatible With
Cordless Rotary Hammer
package quantity
1 PK
Made in USA
yes
Flute Length
2
Manufacturer Information
Brand
Milwaukee®
Manufacturers Part Number
48207410
GTIN
00045242111619
UPC
045242111619
Taxonomies, Classifications, and Categories
Category Description
BITS, BLADES, AND HOLE SAWS
Packaging
Weight
7.5 lb
Weight per each
0.1
Carton
1
Package
150
Uses, Certifications, and Standards
Application
Drilling
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 48207410.
Jump To:

Similar Items

Similar items are close alternatives to 48207410, though they may not be 100% alike.

Dewalt 3/16-Inch By 2-Inch By 4-Inch Rock Carbide SDS Plus Hammer Bit
  • Our Part #: DW5402
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: DW5402
  • Manufacturer: Dewalt/Black & Decker
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($8.84) ·
DW5402 - Dewalt/Black & Decker

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$8.84

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat