48207434 - SDS-Plus 2CT 1/4" X 10" X 12"

Milwaukee®

  • $15.48 (Each)
  • $15.48 (Each)

Availability: In Stock Locally
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
48207434
Manufacturer
Milwaukee®
Manufacturer's Part Number
48207434
Description
SDS-Plus 2CT 1/4" X 10" X 12"
Rotary Hammer Drill Bit, 1/4 In Bit Size, Carbide (Tip) Material, 12 In Overall Length, 0.17 LB
Slang Terms

Suggest a New Term
Categories
Power Tools - Bits, Parts, Accessories Mark as Incorrect
Suggest a New Category
Classification
Bits, Blades, and Hole Saws
UNSPSC
N/A
UPC/GTIN
045242111848 / 00045242111848
Weight per unit
0.17 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$15.48 (Each)
Resources
Images
 
 
48207434 - Small Image
 
48207434 - Large Image
 
48207434 - Large Image
Other Links
 
 
48207434 - Other
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
Carbide (Tip)
Dimensions and Weight
Overall Length
12 in
Length
12
Descriptions
Product Type
Rotary Hammer Drill Bit
Drill Bit
Long Description
Rotary Hammer Drill Bit, 1/4 in Bit Size, Carbide (Tip) Material, 12 in Overall Length, 0.17 lb
Features
MILWAUKEE(R) M/2(TM) 2-Cutter SDS Plus Rotary Hammer-Drill bits are up to 30% faster with up to 20% more holes per charge in cordless rotary hammers. Breaker point pulverizes the material more effectively, resulting in faster drilling speeds. The variable flute allows for maximum debris extraction leading to up 20% more holes per charge in cordless rotary hammers while making it a very durable bit in corded and cordless rotary hammers. The enhanced rebar guards provide increased durability in hard aggregat
Short Description
Rotary Hammer Drill Bit, Carbide (Tip), 2CT 1/4" X 6" X 8"
Description
SDS-PLUS 2CT 1/4" X 10" X 12"
extra long description
MILW 48-20-7434 SDS Bit 1/4 in. X 9
Additional Information
Compatible With
Cordless Rotary Hammer
package quantity
1 PK
Bit Size
1/4 in
Made in USA
yes
Flute Length
10
Manufacturer Information
Brand
Milwaukee®
Manufacturers Part Number
48207434
GTIN
00045242111848
UPC
045242111848
Taxonomies, Classifications, and Categories
Category Description
BITS, BLADES, AND HOLE SAWS
Packaging
Weight
0.17 lb
Weight per each
0.17
Carton
1
Uses, Certifications, and Standards
Application
Drilling
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat