48207497 - Installation Kit For Concrete Screws

Milwaukee®

  • $39.99 (Each)
  • $39.99 (Each)

  • $799.80 (Per 20)

Availability: In Stock Locally

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
48207497
Manufacturer
Milwaukee®
Manufacturer's Part Number
48207497
Description
Installation Kit For Concrete Screws
Screw Installation Kit, 1/4 In Shank Diameter, 7 Pieces, 11.2 LB
Slang Terms

Suggest a New Term
Categories
Power Tools - Bits, Parts, Accessories Mark as Incorrect
Suggest a New Category
Classification
Hand Tools
UNSPSC
N/A
UPC/GTIN
045242256457 / 00045242256457
Weight per unit
0.94 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$39.99 (Each)
Standard Packaging
$799.80 (Per 20)
Resources
Other Links
 
 
48207497 - Other
Images
 
 
48207497 - Small Image
 
48207497 - Small Image
 
48207497 - Large Image
 
48207497 - Large Image
 
48207497 - Large Image
 
48207497 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Product Type
Screw Installation Kit
Long Description
Screw Installation Kit, 1/4 in Shank Diameter, 7 Pieces, 11.2 lb
Features
Get the Milwaukee(R) Tapcon(R) Screw Installation Kit to drill AND drive Tapcon screws with only a SDS Plus rotary hammer. This kit contains all you need to install common flat head and hex head concrete screws. The Milwaukee SDS Plus Bits with 1/4" Hex are designed specifically for Tapcon(R) screw applications. Built to take on masonry and rebar, Milwaukee SDS bits feature 2-cutter geometry for fast drilling and debris removal. The patented, reinforced flute design increases impact resistance and transfer
Short Description
Screw Installation Kit, 1/4 in Shank, For Sds Plus Rotary Hammer
Description
INSTALLATION KIT FOR CONCRETE SCREWS
extra long description
MILW 48-20-7497 CONCRETE SCREW INST
Additional Information
Shank Diameter
1/4 in
Compatible With
Sds Plus Rotary Hammer
Number of Pieces
7
package quantity
1 ct
Made in USA
yes
Manufacturer Information
Brand
Milwaukee®
Manufacturers Part Number
48207497
GTIN
00045242256457
UPC
045242256457
Taxonomies, Classifications, and Categories
Category Description
HAND TOOLS
Packaging
Weight
11.2 lb
Weight per each
0.94
Carton
1
Package
20
Uses, Certifications, and Standards
Application
Fast Drilling and Debris Removal
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat