48207601 - SDS-Plus 2CT 5/8" X 4" X 6"

Milwaukee®

  • $10.16 (Each)
  • $10.16 (Each)

  • $1,270.00 (Per 125)
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
48207601
Manufacturer
Milwaukee®
Manufacturer's Part Number
48207601
Description
SDS-Plus 2CT 5/8" X 4" X 6"
Rotary Hammer Drill Bit, 5/8 In Bit Size, Carbide (Tip) Material, 6 In Overall Length, 9 LB
Slang Terms

Suggest a New Term
Categories
Power Tools - Bits, Parts, Accessories Mark as Incorrect
Suggest a New Category
Classification
Bits, Blades, and Hole Saws
UNSPSC
N/A
UPC/GTIN
045242112258 / 00045242112258
Weight per unit
0.265 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$10.16 (Each)
Standard Packaging
$1,270.00 (Per 125)
Resources
Other Links
 
 
48207601 - Other
Images
 
 
48207601 - Small Image
 
48207601 - Large Image
 
48207601 - Large Image
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
Carbide (Tip)
Dimensions and Weight
Length
6.0
Descriptions
Product Type
Rotary Hammer Drill Bit
Drill Bit
Long Description
Rotary Hammer Drill Bit, 5/8 in Bit Size, Carbide (Tip) Material, 6 in Overall Length, 9 lb
Features
MILWAUKEE(R) M/2(TM) 2-Cutter SDS Plus Rotary Hammer-Drill bits are up to 30% faster with up to 20% more holes per charge in cordless rotary hammers. Breaker point pulverizes the material more effectively, resulting in faster drilling speeds. The variable flute allows for maximum debris extraction leading to up 20% more holes per charge in cordless rotary hammers while making it a very durable bit in corded and cordless rotary hammers. The enhanced rebar guards provide increased durability in hard aggregat
Short Description
Rotary Hammer Drill Bit, 5/8 in, Carbide (Tip)
Description
SDS-PLUS 2CT 5/8" X 4" X 6"
extra long description
MILW 48-20-7601 SDS-PLUS 2CT 5/8 X
Additional Information
Bit Size
5/8 in
Compatible With
Cordless Rotary Hammer
package quantity
1 PK
Made in USA
yes
Shank Diameter
0.5
Flute Length
4.0
Manufacturer Information
Brand
Milwaukee®
Manufacturers Part Number
48207601
GTIN
00045242112258
UPC
045242112258
Taxonomies, Classifications, and Categories
Category Description
BITS, BLADES, AND HOLE SAWS
Packaging
Weight
9 lb
Weight per each
0.265
Carton
1
Package
125
Uses, Certifications, and Standards
Application
Drilling
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat