48208830 - Hamrdrill 1/2" X 4" X 6"

Milwaukee

  • $9.23 (Each)
  • $9.23 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
48208830
Manufacturer
Milwaukee
Manufacturer's Part Number
48-20-8830
Description
Hamrdrill 1/2" X 4" X 6"
00045242098583|0045242|045242098583|04524209858|09858|48 20 8830|48208830|48-20-8830|Hammer-Drill 1/2 In X 4 In X 6 In|Millwaukee Electric Tool 48 20 8830|Millwaukee Electric Tool 48208830|Millwaukee Electric Tool 48-20-8830|Milwaukee 48 20 8830|Milwaukee 48208830|Milwaukee 48-20-8830|Milwaukee Electric Tool 48 20 8830|Milwaukee Electric Tool 48208830|Milwaukee Electric Tool 48-20-8830|Milwaukee Tool 48 20 8830|Milwaukee Tool 48208830|Milwaukee Tool 48-20-8830|Milwaukie Electric Tool 48 20 8830|Milwaukie E
Slang Terms

Suggest a New Term
Categories
Power Tools - Bits, Parts, Accessories Mark as Incorrect
Suggest a New Category
Classification
Bits, Blades, and Hole Saws
UNSPSC
27111543 - Masonry bit
UPC/GTIN
045242098583 / 00045242098583
Weight per unit
0.24 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$9.23 (Each)
Resources
Attachments
 
 
48208830 - Specification Sheet
Images
 
 
48208830 - Small Image
 
48208830 - Large Image
 
48208830 - Large Image
Other Links
 
 
48208830 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Carbide Tipped
Dimensions and Weight
Overall Length
6
Descriptions
Description
HAMRDRILL 1/2" X 4" X 6"
Product Type
Hamrdrill 1/2" X 4" X 6"
Long Description
00045242098583|0045242|045242098583|04524209858|09858|48 20 8830|48208830|48-20-8830|HAMMER-DRILL 1/2 IN X 4 IN X 6 IN|Millwaukee Electric Tool 48 20 8830|Millwaukee Electric Tool 48208830|Millwaukee Electric Tool 48-20-8830|Milwaukee 48 20 8830|Milwaukee 48208830|Milwaukee 48-20-8830|MILWAUKEE ELECTRIC TOOL 48 20 8830|MILWAUKEE ELECTRIC TOOL 48208830|MILWAUKEE ELECTRIC TOOL 48-20-8830|Milwaukee Tool 48 20 8830|Milwaukee Tool 48208830|Milwaukee Tool 48-20-8830|Milwaukie Electric Tool 48 20 8830|Milwaukie E
Special Features
Features: Fast Drilling; Long Life; 3-Flat Secure-Grip Prevents Bit From Slipping In The Chuck; Comprehensive Offering With Diameters From 1/8 IN To 1 IN With Lengths Up To 18 IN
Additional Information
idea granular category code
1993
Shank Type
3-FLAT
Shank Size
1/2
Drill Size
4 IN Depth
Manufacturer Information
Brand
Milwaukee Electric Tool
Manufacturers Part Number
48-20-8830
sub brand
Secure-Grip
GTIN
00045242098583
UPC
045242098583
Taxonomies, Classifications, and Categories
Category Description
BITS, BLADES, AND HOLE SAWS
Type
Hammer Drill Bit
Availability
Manufacturer Status
Inactive
Packaging
Weight per each
0.24
Carton
1
Uses, Certifications, and Standards
Application
For Used With Hammer Drill
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat