48208830 - Hamrdrill 1/2" X 4" X 6"

Milwaukee

  • $9.23 (Each)
  • $9.23 (Each)
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
48208830
Manufacturer
Milwaukee
Manufacturer's Part Number
48-20-8830
Description
Hamrdrill 1/2" X 4" X 6"
00045242098583|0045242|045242098583|04524209858|09858|48 20 8830|48208830|48-20-8830|Hammer-Drill 1/2 In X 4 In X 6 In|Millwaukee Electric Tool 48 20 8830|Millwaukee Electric Tool 48208830|Millwaukee Electric Tool 48-20-8830|Milwaukee 48 20 8830|Milwaukee 48208830|Milwaukee 48-20-8830|Milwaukee Electric Tool 48 20 8830|Milwaukee Electric Tool 48208830|Milwaukee Electric Tool 48-20-8830|Milwaukee Tool 48 20 8830|Milwaukee Tool 48208830|Milwaukee Tool 48-20-8830|Milwaukie Electric Tool 48 20 8830|Milwaukie E
Slang Terms

Suggest a New Term
Categories
Power Tools - Bits, Parts, Accessories Mark as Incorrect
Suggest a New Category
Classification
Bits, Blades, and Hole Saws
UNSPSC
27111543 - Masonry bit
UPC/GTIN
045242098583 / 00045242098583
Weight per unit
0.24 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$9.23 (Each)
Resources
Attachments
 
 
48208830 - Specification Sheet
Images
 
 
48208830 - Small Image
 
48208830 - Large Image
 
48208830 - Large Image
Other Links
 
 
48208830 - Other
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
Carbide Tipped
Dimensions and Weight
Overall Length
6
Descriptions
Description
HAMRDRILL 1/2" X 4" X 6"
Product Type
Hamrdrill 1/2" X 4" X 6"
Long Description
00045242098583|0045242|045242098583|04524209858|09858|48 20 8830|48208830|48-20-8830|HAMMER-DRILL 1/2 IN X 4 IN X 6 IN|Millwaukee Electric Tool 48 20 8830|Millwaukee Electric Tool 48208830|Millwaukee Electric Tool 48-20-8830|Milwaukee 48 20 8830|Milwaukee 48208830|Milwaukee 48-20-8830|MILWAUKEE ELECTRIC TOOL 48 20 8830|MILWAUKEE ELECTRIC TOOL 48208830|MILWAUKEE ELECTRIC TOOL 48-20-8830|Milwaukee Tool 48 20 8830|Milwaukee Tool 48208830|Milwaukee Tool 48-20-8830|Milwaukie Electric Tool 48 20 8830|Milwaukie E
Special Features
Features: Fast Drilling; Long Life; 3-Flat Secure-Grip Prevents Bit From Slipping In The Chuck; Comprehensive Offering With Diameters From 1/8 IN To 1 IN With Lengths Up To 18 IN
Additional Information
idea granular category code
1993
Shank Type
3-FLAT
Shank Size
1/2
Drill Size
4 IN Depth
Manufacturer Information
Brand
Milwaukee Electric Tool
Manufacturers Part Number
48-20-8830
sub brand
Secure-Grip
GTIN
00045242098583
UPC
045242098583
Taxonomies, Classifications, and Categories
Category Description
BITS, BLADES, AND HOLE SAWS
Type
Hammer Drill Bit
Availability
Manufacturer Status
Inactive
Packaging
Weight per each
0.24
Carton
1
Uses, Certifications, and Standards
Application
For Used With Hammer Drill
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 48208830.
Jump To:

Similar Items

Similar items are close alternatives to 48208830, though they may not be 100% alike.

The Milwaukee® Shockwave Impact Duty™ Carbide Hammer Drill Bits Are Designed Wit...
  • Our Part #: 48209030
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 48-20-9030
  • Manufacturer: Milwaukee Electric Tool
  • Find: Similar Items
  • Pkg Sizes: 3 ($32.91) ·
48209030 - Milwaukee Electric Tool

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$10.97

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat