48209010 - 1/4" X 2" X 4" Shockwave Carbide Hammer Drill Bit

Milwaukee®

  • $3.69 (Each)
  • $3.69 (Each)

  • $11.07 (Per 3)

  • $1,660.50 (Per 450)

Availability: In Stock Locally

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
48209010
Manufacturer
Milwaukee®
Manufacturer's Part Number
48-20-9010
Description
1/4" X 2" X 4" Shockwave Carbide Hammer Drill Bit
The Milwaukee® Shockwave Impact Duty™ Carbide Hammer Drill Bits Are Designed With Sharpened Carbide to Deliver Up to 9X Longer Life and 4X Faster Drilling Into Concrete. Engineered With A Precision Ground Tip, These Bits Deliver Faster Starts and Less Walking In Concrete, Brick, and Block. Wide Flute Design Removes Dust Faster, Reducing Heat and Delivering More Holes Per Charge. Equipped With A ¼” Hex Shank, Milwaukee® Shockwave Impact Duty™ Carbide Hammer Drill Bits Are The Ideal Solution For Drilling In
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Tools & Testers Mark as Incorrect
Suggest a New Category
Classification
Bits, Blades, and Hole Saws
UNSPSC
N/A
UPC/GTIN
045242316267 / 00045242316267
Weight per unit
0.46 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$3.69 (Each)
Carton
$11.07 (Per 3)
Standard Packaging
$1,660.50 (Per 450)
Resources
Images
 
 
48209010 - Small Image
 
48209010 - Large Image
 
48209010 - Large Image
 
48209010 - Large Image
 
48209010 - Large Image
 
48209010 - Large Image
 
48209010 - Large Image
 
48209010 - Large Image
 
48209010 - Large Image
 
48209010 - Large Image
 
48209010 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Carbide
Dimensions and Weight
Size
1/4
Length
4
Descriptions
extra long description
MILW 48-20-9010 1/4" x 4" Hammer Dr
Long Description
The MILWAUKEE® SHOCKWAVE Impact Duty™ Carbide Hammer Drill Bits are designed with sharpened carbide to deliver up to 9x longer life and 4x faster drilling into concrete. Engineered with a precision ground tip, these bits deliver faster starts and less walking in concrete, brick, and block. Wide flute design removes dust faster, reducing heat and delivering more holes per charge. Equipped with a ¼” Hex Shank, Milwaukee® SHOCKWAVE Impact Duty™ Carbide Hammer Drill Bits are the ideal solution for drilling in
Description
1/4" X 2" X 4" SHOCKWAVE CARBIDE HAMMER DRILL BIT
Product Type
1/4" X 4" Hammer Drill Bit
Features
MILWAUKEE® delivers accessories that drive user productivity and cordless efficiency. Solutions are developed with an understanding of jobsite demands, like SHOCKWAVE™ Impact Duty Bits and the fastest cutting, longest life NITRUS™ CARBIDE cutting blades. Milwaukee provides a wide range of accessories covering everything from cutting to fastening with oscillating multi-tool blade, hole saws, SAWZALL® reciprocating saw blades, wood drilling, metal drilling, concrete drilling & chiseling, driving, fastening,
Additional Information
Shank Diameter
0.25
Flute Length
2
Manufacturer Information
Brand
Milwaukee®
Manufacturers Part Number
48-20-9010
GTIN
00045242316267
UPC
045242316267
Taxonomies, Classifications, and Categories
Type
Hammer Drill Bit
Category Description
BITS, BLADES, AND HOLE SAWS
Packaging
Weight per each
0.46
Carton
3
Package
450
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat