48209021 - 3/8" X 4" X 6" Shockwave Carbide Hammer Drill Bit

Milwaukee®

  • $9.55 (Each)
  • $9.55 (Each)

  • $28.65 (Per 3)

  • $1,575.75 (Per 165)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
48209021
Manufacturer
Milwaukee®
Manufacturer's Part Number
48-20-9021
Description
3/8" X 4" X 6" Shockwave Carbide Hammer Drill Bit
The Milwaukee® Shockwave Impact Duty™ Carbide Hammer Drill Bits Are Designed With Sharpened Carbide to Deliver Up to 9X Longer Life and 4X Faster Drilling Into Concrete. The Power Tip™, Available In Sizes 3/8" and Above, Is Designed With Dynamic Cutting Edges and A Chip Breaker For Increased Productivity and Easier Drilling From Start to Finish. Engineered With Precision Ground Carbide, These Bits Deliver Faster Starts and Less Walking In Concrete, Brick, and Block. Wide Flute Design Removes Dust Faster, R
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Tools & Testers Mark as Incorrect
Suggest a New Category
Classification
Bits, Blades, and Hole Saws
UNSPSC
N/A
UPC/GTIN
045242546282 / 00045242546282
Weight per unit
0.12 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$9.55 (Each)
Carton
$28.65 (Per 3)
Standard Packaging
$1,575.75 (Per 165)
Resources
Images
 
 
48209021 - Small Image
 
48209021 - Large Image
 
48209021 - Large Image
 
48209021 - Large Image
 
48209021 - Large Image
 
48209021 - Large Image
 
48209021 - Large Image
 
48209021 - Large Image
 
48209021 - Large Image
 
48209021 - Large Image
 
48209021 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Carbide
Dimensions and Weight
Size
3/8
Length
6
Descriptions
Description
3/8" X 4" X 6" SHOCKWAVE CARBIDE HAMMER DRILL BIT
Product Type
3/8" X 6" Hammer Drill Bit
extra long description
MILW 48-20-9021 3/8" x 6" Hammer Dr
Short Description
3/8"x6" Hammer Drill Bt
Features
MILWAUKEE® delivers accessories that drive user productivity and cordless efficiency. Solutions are developed with an understanding of jobsite demands, like SHOCKWAVE™ Impact Duty Bits and the fastest cutting, longest life NITRUS™ CARBIDE cutting blades. Milwaukee provides a wide range of accessories covering everything from cutting to fastening with oscillating multi-tool blade, hole saws, SAWZALL® reciprocating saw blades, wood drilling, metal drilling, concrete drilling & chiseling, driving, fastening,
Long Description
The MILWAUKEE® SHOCKWAVE Impact Duty™ Carbide Hammer Drill Bits are designed with sharpened carbide to deliver up to 9x longer life and 4x faster drilling into concrete. The POWER TIP™, available in sizes 3/8" and above, is designed with dynamic cutting edges and a chip breaker for increased productivity and easier drilling from start to finish. Engineered with precision ground carbide, these bits deliver faster starts and less walking in concrete, brick, and block. Wide flute design removes dust faster, r
Additional Information
Shank Diameter
0.25
Flute Length
4
Manufacturer Information
Brand
Milwaukee®
Manufacturers Part Number
48-20-9021
GTIN
00045242546282
UPC
045242546282
Taxonomies, Classifications, and Categories
Category Description
BITS, BLADES, AND HOLE SAWS
Type
Hammer Drill Bit
Packaging
Weight per each
0.12
Carton
3
Package
165
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat