48209094 - 3/16" X 2" X 4" Shockwave Carbide Hammer Drill Bit

Milwaukee®

  • $5.97 (Each)
  • $5.97 (Each)

  • $17.91 (Per 3)

  • $2,686.50 (Per 450)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
48209094
Manufacturer
Milwaukee®
Manufacturer's Part Number
48-20-9094
Description
3/16" X 2" X 4" Shockwave Carbide Hammer Drill Bit
The Milwaukee® Shockwave Impact Duty™ Carbide Hammer Drill Bits W/ Hex Collar Use Sharpened Carbide to Deliver Up to 5X Longer Life In Concrete and Up to 2X Faster Drilling Into Masonry Materials. Engineered With A Precision Ground Tip, These Bits Deliver Faster Starts and Less Walking In Concrete, Brick and Block. The Carbide-Tipped Masonry Drill Bits' Wide Flute Design Removes Dust Faster, Reducing Heat and Delivering More Holes Per Charge. These Bits Are Designed With An Added Hex Collar, Which Ensures
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Tools & Testers Mark as Incorrect
Suggest a New Category
Classification
Bits, Blades, and Hole Saws
UNSPSC
N/A
UPC/GTIN
045242751594 / 00045242751594
Weight per unit
0.05 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$5.97 (Each)
Carton
$17.91 (Per 3)
Standard Packaging
$2,686.50 (Per 450)
Resources
Images
 
 
48209094 - Small Image
 
48209094 - Large Image
 
48209094 - Large Image
 
48209094 - Large Image
 
48209094 - Large Image
 
48209094 - Large Image
 
48209094 - Large Image
 
48209094 - Large Image
 
48209094 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Dimensions and Weight
Length
4
Descriptions
Long Description
The MILWAUKEE® SHOCKWAVE Impact Duty™ Carbide Hammer Drill Bits w/ Hex Collar use sharpened carbide to deliver up to 5X longer life in concrete and up to 2X faster drilling into masonry materials. Engineered with a precision ground tip, these bits deliver faster starts and less walking in concrete, brick and block. The carbide-tipped masonry drill bits' wide flute design removes dust faster, reducing heat and delivering more holes per charge. These bits are designed with an added hex collar, which ensures
Features
MILWAUKEE® delivers accessories that drive user productivity and cordless efficiency. Solutions are developed with an understanding of jobsite demands, like SHOCKWAVE™ Impact Duty Bits and the fastest cutting, longest life NITRUS™ CARBIDE cutting blades. Milwaukee provides a wide range of accessories covering everything from cutting to fastening with oscillating multi-tool blade, hole saws, SAWZALL® reciprocating saw blades, wood drilling, metal drilling, concrete drilling & chiseling, driving, fastening,
Product Type
3/16" X 4" Hammer Drill Bit
extra long description
MILW 48-20-9094 3/16" x 4" Hammer D
Description
3/16" X 2" X 4" SHOCKWAVE CARBIDE HAMMER DRILL BIT
Additional Information
Shank Diameter
0.25
Flute Length
2
Manufacturer Information
Manufacturers Part Number
48-20-9094
Brand
Milwaukee®
GTIN
00045242751594
UPC
045242751594
Taxonomies, Classifications, and Categories
Category Description
BITS, BLADES, AND HOLE SAWS
Packaging
Weight per each
0.05
Carton
3
Package
450
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat