48220050 - 12" High Tension Hacksaw

Milwaukee®

  • $27.45 (Each)
  • $27.45 (Each)

Availability: In Stock Locally

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
48220050
Manufacturer
Milwaukee®
Manufacturer's Part Number
48220050
Description
12" High Tension Hacksaw
High Tension Hacksaw, 12 In Blade Length, Reinforced Metal (Frame) Handle Material, Red/Black, 16 In Overall Length, 1 Piece, 1.7 LB
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Tools & Testers Mark as Incorrect
Suggest a New Category
Classification
Bits, Blades, and Hole Saws
UNSPSC
27111508 - Saws
UPC/GTIN
045242362226 / 00045242362226
Weight per unit
1.675 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$27.45 (Each)
Resources
Images
 
 
48220050 - Large Image
 
48220050 - Small Image
 
48220050 - Large Image
 
48220050 - Large Image
 
48220050 - Large Image
 
48220050 - Large Image
 
48220050 - Large Image
 
48220050 - Large Image
 
48220050 - Large Image
 
48220050 - Large Image
 
48220050 - Small Image
 
48220050 - Large Image
Other Links
 
 
48220050 - Other
 
48220050 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Handle Material
Reinforced Metal (Frame)
Color
Red/Black
Dimensions and Weight
Overall Length
16 in
Length
16
Descriptions
Features
The Milwaukee 12" High Tension Hacksaw is designed to be the most durable, highest tension hacksaw available to professional users. The reinforced metal frame is up to 5X more durable than competitors and supports up 4X higher tension. A high leverage tension knob allows users to easily reach higher tension. An overmolded handle ensures secure grip and user comfort.
Product Type
High Tension Hacksaw
Long Description
High Tension Hacksaw, 12 in Blade Length, Reinforced Metal (Frame) Handle Material, Red/Black, 16 in Overall Length, 1 Piece, 1.7 lb
Short Description
High Tension Hacksaw, 16 in, Reinforced Metal (Frame), Red/Black
Special Features
A High Leverage Tension Knob Allows Users to Easily Reach Higher Tension
extra long description
MILW 48-22-0050 Hacksaw
Description
12" HIGH TENSION HACKSAW
Additional Information
Blade Length
12 in
Number of Pieces
1
Handle Length
4.5
Manufacturer Information
Brand
Milwaukee®
Manufacturers Part Number
48220050
GTIN
00045242362226
UPC
045242362226
Taxonomies, Classifications, and Categories
Category Description
BITS, BLADES, AND HOLE SAWS
Packaging
Weight
1.7 lb
Weight per each
1.675
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat