48220225M - 25' Wide Blade Tape Measure

Milwaukee®

  • $33.47 (Each)
  • $33.47 (Each)

  • $803.28 (Per 24)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
48220225M
Manufacturer
Milwaukee®
Manufacturer's Part Number
48-22-0225M
Description
25' Wide Blade Tape Measure
The Milwaukee® 25FT Wide Blade Magnetic Tape Measureshave The Longest, Straightest Standout and Up to 17' Of Reach* to Take Long Measurements. The Straightest Standout* Makes It Easier to Measure Long Distances Alone By Reducing Blade Arc. A Magnetic Hook Easily Attaches to Emt and Steel Studs. The Tape Measures Are Wear and Impact-Resistant With Nylon Bond Blade Protection and An Additional Coating On The First 6” Of The Blade, Reducing Tape Tear. The Measuring Tapes Are Constructed With A 5-Point Reinfor
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Tools & Testers Mark as Incorrect
Suggest a New Category
Classification
Hand Tools
UNSPSC
27111801 - Tape measures
UPC/GTIN
045242548057 / 00045242548057
Weight per unit
1.28 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$33.47 (Each)
Standard Packaging
$803.28 (Per 24)
Resources
Images
 
 
48220225M - Large Image
 
48220225M - Video
 
48220225M - Small Image
 
48220225M - Large Image
 
48220225M - Large Image
 
48220225M - Large Image
 
48220225M - Large Image
 
48220225M - Large Image
 
48220225M - Large Image
 
48220225M - Large Image
 
48220225M - Large Image
 
48220225M - Large Image
Other Links
 
 
48220225M - Other
 
48220225M - Other
 
48220225M - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
extra long description
MILW 48-22-0225M 25Ft Wide Blade Ma
Product Type
25FT Wide Blade Mag Tape Measure
Description
25' WIDE BLADE TAPE MEASURE
Features
MILWAUKEE® is committed to continuously innovating Layout Hand Tools. With a full line of Tape Measures, MILWAUKEE® provides a solution for every user, ranging from reach, to durability, to compact size. STUD™ is the most durable Tape Measure in the industry with the longest lasting blade, combating blade tear. Wide Blade Tapes deliver the longest reach & straightest standout, allowing just one user to easily and accurately make long distance measurements. In addition to Tape Measures, Milwaukee provides a
Long Description
The MILWAUKEE® 25ft Wide Blade Magnetic Tape Measureshave the longest, straightest standout and up to 17' of reach* to take long measurements. The straightest standout* makes it easier to measure long distances alone by reducing blade arc. A magnetic hook easily attaches to EMT and steel studs. The tape measures are wear and impact-resistant with nylon bond blade protection and an additional coating on the first 6” of the blade, reducing tape tear. The measuring tapes are constructed with a 5-point reinfor
Additional Information
media
Yes
Accuracy
+/- 1/16 in.
Tape Length
25
Belt Clip
Yes
Manufacturer Information
Manufacturers Part Number
48-22-0225M
Brand
Milwaukee®
GTIN
00045242548057
UPC
045242548057
Taxonomies, Classifications, and Categories
Category Description
HAND TOOLS
Availability
Status
Inactive
Packaging
Weight per each
1.28
Carton
1
Package
24
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat