48220307 - Folding Jab Saw

Milwaukee®

  • $20.00 (Each)
  • $20.00 (Each)

  • $960.00 (Per 48)

Availability: In Stock Locally

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
48220307
Manufacturer
Milwaukee®
Manufacturer's Part Number
48-22-0307
Description
Folding Jab Saw
The Milwaukee® Folding Jab Saw Fits All 6" Sawzall® Blades For Quick Cutting Into Multiple Materials. The Slide Lock Design Offers The Fastest Blade Change to Increase Productivity On The Jobsite. The 6" 8TPI Sawzall® Drywall Blade Features A Large Piercing Tip For Easy Plunge Cuts and Fleam Ground Teeth For Smooth Cuts. The Blade Easily Folds Into The Handle to Avoid Piercing Through Tool Pouches and Bags. Complete With Ribbed Indentions to Increase Handle Grip, The Folding Jab Saw Also Features A Lanyard
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Tools & Testers Mark as Incorrect
Suggest a New Category
Classification
Power Tools
UNSPSC
27111508 - Saws
UPC/GTIN
045242638796 / 00045242638796
Weight per unit
0.5 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$20.00 (Each)
Standard Packaging
$960.00 (Per 48)
Resources
Images
 
 
48220307 - Small Image
 
48220307 - Large Image
 
48220307 - Large Image
 
48220307 - Large Image
 
48220307 - Large Image
 
48220307 - Large Image
 
48220307 - Large Image
 
48220307 - Large Image
 
48220307 - Large Image
 
48220307 - Large Image
Other Links
 
 
48220307 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Description
FOLDING JAB SAW
Features
MILWAUKEE® delivers hand tools that drive ultimate productivity and superior performance. Solutions are developed with an understanding of jobsite demands, like Cutting Pliers (USA) that deliver the easiest cuts and a lasting edge, plus Screwdrivers (USA) with the best tip fit and max grip. Milwaukee provides a wide range of Hand Tools covering everything from cutting, fastening, measuring, marking, striking, wrecking, mechanics, electrical, plumbing, power utility hand tools and much more.
Product Type
Folding Jab Saw
extra long description
MILW 48-22-0307 Folding Jab Saw
Long Description
The MILWAUKEE® Folding Jab Saw fits all 6" SAWZALL® blades for quick cutting into multiple materials. The slide lock design offers the fastest blade change to increase productivity on the jobsite. The 6" 8TPI SAWZALL® Drywall Blade features a large piercing tip for easy plunge cuts and fleam ground teeth for smooth cuts. The blade easily folds into the handle to avoid piercing through tool pouches and bags. Complete with ribbed indentions to increase handle grip, the folding jab saw also features a lanyard
Manufacturer Information
Manufacturers Part Number
48-22-0307
Brand
Milwaukee®
GTIN
00045242638796
UPC
045242638796
Taxonomies, Classifications, and Categories
Category Description
POWER TOOLS
Packaging
Weight per each
0.5
Carton
1
Package
48
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat