48220307 - Folding Jab Saw

Milwaukee®

  • $20.00 (Each)
  • $20.00 (Each)

  • $960.00 (Per 48)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
48220307
Manufacturer
Milwaukee®
Manufacturer's Part Number
48-22-0307
Description
Folding Jab Saw
The Milwaukee® Folding Jab Saw Fits All 6" Sawzall® Blades For Quick Cutting Into Multiple Materials. The Slide Lock Design Offers The Fastest Blade Change to Increase Productivity On The Jobsite. The 6" 8TPI Sawzall® Drywall Blade Features A Large Piercing Tip For Easy Plunge Cuts and Fleam Ground Teeth For Smooth Cuts. The Blade Easily Folds Into The Handle to Avoid Piercing Through Tool Pouches and Bags. Complete With Ribbed Indentions to Increase Handle Grip, The Folding Jab Saw Also Features A Lanyard
Slang Terms

Categories
Enhanced Commodity Codes - Tools & Testers
Classification
Bits, Blades, and Hole Saws
UNSPSC
27111508 - Saws
UPC/GTIN
045242638796 / 00045242638796
Weight per unit
0.5 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$20.00 (Each)
Standard Packaging
$960.00 (Per 48)
Resources
Images
 
 
48220307 - Small Image
 
48220307 - Large Image
 
48220307 - Large Image
 
48220307 - Large Image
 
48220307 - Large Image
 
48220307 - Large Image
 
48220307 - Large Image
 
48220307 - Large Image
 
48220307 - Large Image
 
48220307 - Large Image
Other Links
 
 
48220307 - Other
Descriptions
Description
FOLDING JAB SAW
Features
MILWAUKEE® delivers hand tools that drive ultimate productivity and superior performance. Solutions are developed with an understanding of jobsite demands, like Cutting Pliers (USA) that deliver the easiest cuts and a lasting edge, plus Screwdrivers (USA) with the best tip fit and max grip. Milwaukee provides a wide range of Hand Tools covering everything from cutting, fastening, measuring, marking, striking, wrecking, mechanics, electrical, plumbing, power utility hand tools and much more.
Product Type
Folding Jab Saw
extra long description
MILW 48-22-0307 Folding Jab Saw
Long Description
The MILWAUKEE® Folding Jab Saw fits all 6" SAWZALL® blades for quick cutting into multiple materials. The slide lock design offers the fastest blade change to increase productivity on the jobsite. The 6" 8TPI SAWZALL® Drywall Blade features a large piercing tip for easy plunge cuts and fleam ground teeth for smooth cuts. The blade easily folds into the handle to avoid piercing through tool pouches and bags. Complete with ribbed indentions to increase handle grip, the folding jab saw also features a lanyard
Manufacturer Information
Manufacturers Part Number
48-22-0307
Brand
Milwaukee®
GTIN
00045242638796
UPC
045242638796
Taxonomies, Classifications, and Categories
Category Description
BITS, BLADES, AND HOLE SAWS
Packaging
Weight per each
0.5
Carton
1
Package
48
You must have an account to view stock levels
These alternate items can be purchased instead of 48220307.
Jump To:

Similar Items

Similar items are close alternatives to 48220307, though they may not be 100% alike.

Folding Jab Saw, 6-1/2 In Blade Length, Rubber Handle Material, 0.64 LB
  • Our Part #: 48220305
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: 48-22-0305C
  • Manufacturer: Milwaukee Electric Tool
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($24.14)
48220305 - Milwaukee Electric Tool

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$24.14

Each

Warning icon No longer available or discontinued by the manufacturer.

Search IconFind Similar Items

* All prices subject to change.