48220325 - 25' Compact Wide Blade Magnetic Tape Measure

Milwaukee®

  • $25.17 (Each)
  • $25.17 (Each)

  • $604.08 (Per 24)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
48220325
Manufacturer
Milwaukee®
Manufacturer's Part Number
48-22-0325
Description
25' Compact Wide Blade Magnetic Tape Measure
The Milwaukee® 25FT Compact Magnetic Tape Measures Have Up to 15' Of Reach* and A Magnet That Easily Attaches to Emt & Steel Studs. The Tape Is Wear and Impact-Resistant With Nylon Blade Protection and An Additional Anti-Tear Coating On The First 6” Of The Blade, Reducing Tape Tear. The Compact Measuring Tapes Are Constructed With A 5-Point Reinforced Frame For Impact Resistance.
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Tools & Testers Mark as Incorrect
Suggest a New Category
Classification
Hand Tools
UNSPSC
27111801 - Tape measures
UPC/GTIN
045242560325 / 00045242560325
Weight per unit
1.08 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$25.17 (Each)
Standard Packaging
$604.08 (Per 24)
Resources
Images
 
 
48220325 - Large Image
 
48220325 - Large Image
 
48220325 - Large Image
 
48220325 - Small Image
 
48220325 - Large Image
 
48220325 - Large Image
 
48220325 - Large Image
 
48220325 - Large Image
 
48220325 - Large Image
 
48220325 - Large Image
 
48220325 - Large Image
Other Links
 
 
48220325 - Other
 
48220325 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
extra long description
MILW 48-22-0325 25Ft Compact Magnet
Description
25' COMPACT WIDE BLADE MAGNETIC TAPE MEASURE
Product Type
25FT Compact Magnetic Tape Measure
Features
MILWAUKEE® is committed to continuously innovating Layout Hand Tools. With a full line of Tape Measures, MILWAUKEE® provides a solution for every user, ranging from reach, to durability, to compact size. STUD™ is the most durable Tape Measure in the industry with the longest lasting blade, combating blade tear. Wide Blade Tapes deliver the longest reach & straightest standout, allowing just one user to easily and accurately make long distance measurements. In addition to Tape Measures, Milwaukee provides a
Long Description
The MILWAUKEE® 25ft Compact Magnetic Tape Measures have up to 15' of reach* and a magnet that easily attaches to EMT & steel studs. The tape is wear and impact-resistant with nylon blade protection and an additional anti-tear coating on the first 6” of the blade, reducing tape tear. The compact measuring tapes are constructed with a 5-point reinforced frame for impact resistance.
Additional Information
Tape Length
25
Accuracy
+/- 1/16 in.
Belt Clip
Yes
Manufacturer Information
Manufacturers Part Number
48-22-0325
Brand
Milwaukee®
GTIN
00045242560325
UPC
045242560325
Taxonomies, Classifications, and Categories
Category Description
HAND TOOLS
Packaging
Weight per each
1.08
Carton
1
Package
24
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat