48220327 - 25' Electricians Compact Wide Blade

Milwaukee®

  • $22.14 (Each)
  • $22.14 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
48220327
Manufacturer
Milwaukee®
Manufacturer's Part Number
48-22-0327
Description
25' Electricians Compact Wide Blade
The Milwaukee® 25FT Electrician'S Compact Wide Blade Magnetic Tape Measure Has A Magnetic, Enhanced Top and Side Hook That Easily Attaches to Emt, Conduit, & Steel Studs. The Tape Includes Electrician-Specific Reference Guides, Including A Conduit Bending Multiplier Table & 3 Phase Layout Table. The Tape Blade Is White For Better Visibility In Low-Light Areas and Is Wear-Resistant With Lacquered Blade Protection and An Anti-Tear Coating On The First 6" Of The Blade. Built to Withstand The Jobsite, The Comp
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Tools & Testers Mark as Incorrect
Suggest a New Category
Classification
Tool Kits
UNSPSC
27111801 - Tape measures
UPC/GTIN
045242845996 / 00045242845996
Weight per unit
1.18 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$22.14 (Each)
Resources
Images
 
 
48220327 - Small Image
 
48220327 - Large Image
 
48220327 - Large Image
 
48220327 - Large Image
 
48220327 - Large Image
 
48220327 - Large Image
 
48220327 - Large Image
Other Links
 
 
48220327 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Case Material
ABS Plastic
Blade Material
Steel
Dimensions and Weight
Width
1
Descriptions
Product Type
25' Electricians Compact Wide Blade
extra long description
MILW 48-22-0327 25' Electricians Co
Description
25' ELECTRICIANS COMPACT WIDE BLADE
Long Description
The MILWAUKEE® 25ft Electrician's Compact Wide Blade Magnetic Tape Measure has a magnetic, enhanced top and side hook that easily attaches to EMT, conduit, & steel studs. The tape includes electrician-specific reference guides, including a Conduit Bending Multiplier Table & 3 Phase Layout Table. The tape blade is white for better visibility in low-light areas and is wear-resistant with lacquered blade protection and an anti-tear coating on the first 6" of the blade. Built to withstand the jobsite, the comp
Features
MILWAUKEE® delivers hand tools that drive ultimate productivity and superior performance. Solutions are developed with an understanding of jobsite demands, like Cutting Pliers (USA) that deliver the easiest cuts and a lasting edge, plus Screwdrivers (USA) with the best tip fit and max grip. Milwaukee provides a wide range of Hand Tools covering everything from cutting, fastening, measuring, marking, striking, wrecking, mechanics, electrical, plumbing, power utility hand tools and much more.
Additional Information
Accuracy
+/- 1/16 in.
Tape Length
25
Belt Clip
Yes
Manufacturer Information
Brand
Milwaukee Electric Tool
Manufacturers Part Number
48-22-0327
GTIN
00045242845996
UPC
045242845996
Availability
Status
Inactive
Packaging
Weight per each
1.18
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat