48220335 - 35' Compact Wide Blade Magnetic Tape Measure

Milwaukee®

  • $33.99 (Each)
  • $33.99 (Each)

  • $407.88 (Per 12)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
48220335
Manufacturer
Milwaukee®
Manufacturer's Part Number
48-22-0335
Description
35' Compact Wide Blade Magnetic Tape Measure
The Milwaukee® 35FT Compact Magnetic Tape Measures Have Up to 15' Of Reach* and A Magnet That Easily Attaches to Emt & Steel Studs. The Tape Is Wear and Impact-Resistant With Nylon Blade Protection and An Additional Anti-Tear Coating On The First 6” Of The Blade, Reducing Tape Tear. The Compact Measuring Tapes Are Constructed With A 5-Point Reinforced Frame For Impact Resistance.
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Tools & Testers Mark as Incorrect
Suggest a New Category
Classification
Hand Tools
UNSPSC
27111801 - Tape measures
UPC/GTIN
045242560332 / 00045242560332
Weight per unit
1.36 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$33.99 (Each)
Standard Packaging
$407.88 (Per 12)
Resources
Images
 
 
48220335 - Large Image
 
48220335 - Large Image
 
48220335 - Large Image
 
48220335 - Small Image
 
48220335 - Large Image
 
48220335 - Large Image
 
48220335 - Large Image
 
48220335 - Large Image
 
48220335 - Large Image
 
48220335 - Large Image
 
48220335 - Large Image
Other Links
 
 
48220335 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Description
35' COMPACT WIDE BLADE MAGNETIC TAPE MEASURE
extra long description
MILW 48-22-0335 35Ft Compact Magnet
Product Type
35FT Compact Magnetic Tape Measure
Long Description
The MILWAUKEE® 35ft Compact Magnetic Tape Measures have up to 15' of reach* and a magnet that easily attaches to EMT & steel studs. The tape is wear and impact-resistant with nylon blade protection and an additional anti-tear coating on the first 6” of the blade, reducing tape tear. The compact measuring tapes are constructed with a 5-point reinforced frame for impact resistance.
Features
MILWAUKEE® is committed to continuously innovating Layout Hand Tools. With a full line of Tape Measures, MILWAUKEE® provides a solution for every user, ranging from reach, to durability, to compact size. STUD™ is the most durable Tape Measure in the industry with the longest lasting blade, combating blade tear. Wide Blade Tapes deliver the longest reach & straightest standout, allowing just one user to easily and accurately make long distance measurements. In addition to Tape Measures, Milwaukee provides a
Additional Information
Accuracy
+/- 1/16 in.
Tape Length
35
Belt Clip
Yes
Manufacturer Information
Manufacturers Part Number
48-22-0335
Brand
Milwaukee®
GTIN
00045242560332
UPC
045242560332
Taxonomies, Classifications, and Categories
Category Description
HAND TOOLS
Packaging
Weight per each
1.36
Carton
1
Package
12
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat