48221016M - 16' Magnetic Tape Measure

Milwaukee Electric Tool

  • $20.16 (Each)
  • $20.16 (Each)

  • $120.96 (Per 6)

  • $483.84 (Per 24)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
48221016M
Manufacturer
Milwaukee Electric Tool
Manufacturer's Part Number
48-22-1016M
Description
16' Magnetic Tape Measure
The Milwaukee® 16FT Magnetic Tape Measure Delivers A Straighter, Stiffer Blade. The Blade Remains Stiff At 12’, Resulting In Less Blade Rollover and Allowing For Efficient Measuring Of Common Jobsite Materials. This Tape Measure Feels Balanced In Hand For More Control Of The Body and Blade. The Low-Profile Magnet Delivers Improved Top and Bottom Hook Grab. The Blade Retracts Smoothly and Features A Double-Sided Anti-Tear Coating That Reinforces The First 6”. The Tape Delivers 15' Of Reach and 12’ Of Stando
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Tools & Testers Mark as Incorrect
Suggest a New Category
Classification
Hand Tools
UNSPSC
27111801 - Tape measures
UPC/GTIN
045242822645 / 00045242822645
Weight per unit
0.924 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$20.16 (Each)
Carton
$120.96 (Per 6)
Standard Packaging
$483.84 (Per 24)
Resources
Images
 
 
48221016M - Small Image
 
48221016M - Large Image
 
48221016M - Large Image
 
48221016M - Large Image
 
48221016M - Large Image
 
48221016M - Large Image
 
48221016M - Large Image
 
48221016M - Large Image
 
48221016M - Large Image
 
48221016M - Large Image
Other Links
 
 
48221016M - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Case Material
ABS Plastic
Blade Material
Steel
Dimensions and Weight
Width
1.18
Descriptions
Long Description
The MILWAUKEE® 16ft Magnetic Tape Measure delivers a Straighter, Stiffer Blade. The blade remains stiff at 12’, resulting in less blade rollover and allowing for efficient measuring of common jobsite materials. This tape measure feels balanced in hand for more control of the body and blade. The low-profile magnet delivers improved top and bottom hook grab. The blade retracts smoothly and features a double-sided anti-tear coating that reinforces the first 6”. The tape delivers 15' of Reach and 12’ of Stando
Features
MILWAUKEE® is committed to continuously innovating Layout Hand Tools. With a full line of Tape Measures, MILWAUKEE® provides a solution for every user, ranging from reach, to durability, to compact size. STUD™ is the most durable Tape Measure in the industry with the longest lasting blade, combating blade tear. Wide Blade Tapes deliver the longest reach & straightest standout, allowing just one user to easily and accurately make long distance measurements. In addition to Tape Measures, Milwaukee provides a
Product Type
16' Magnetic Tape
extra long description
MILW 48-22-1016M 16' Magnetic Tape
Description
16' MAGNETIC TAPE MEASURE
Additional Information
Accuracy
+/- 1/16 in
Tape Length
16
Belt Clip
Yes
Manufacturer Information
Brand
Milwaukee Electric Tool
Manufacturers Part Number
48-22-1016M
GTIN
00045242822645
UPC
045242822645
Taxonomies, Classifications, and Categories
Category Description
HAND TOOLS
Packaging
Weight per each
0.924
Carton
6
Package
24
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat