48221025M - 25' Magnetic Tape Measure

Milwaukee®

  • $22.54 (Each)
  • $22.54 (Each)

  • $315.56 (Per 14)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
48221025M
Manufacturer
Milwaukee®
Manufacturer's Part Number
48-22-1025M
Description
25' Magnetic Tape Measure
The Milwaukee® 25FT Magnetic Tape Measure Delivers A Straighter, Stiffer Blade. The Blade Remains Stiff At 12’, Resulting In Less Blade Rollover and Allowing For Efficient Measuring Of Common Jobsite Materials. This Tape Measure Feels Balanced In The Hand For More Control Of The Body and Blade. The Low-Profile Magnet Delivers Improved Top and Bottom Hook Grab. The Blade Retracts Smoothly and Features A Double-Sided Anti-Tear Coating That Reinforces The First 6”. The Tape Delivers 15' Of Reach and 12’ Of ST
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Tools & Testers Mark as Incorrect
Suggest a New Category
Classification
Hand Tools
UNSPSC
27111801 - Tape measures
UPC/GTIN
045242822676 / 00045242822676
Weight per unit
0.205 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$22.54 (Each)
Standard Packaging
$315.56 (Per 14)
Resources
Images
 
 
48221025M - Small Image
 
48221025M - Large Image
 
48221025M - Large Image
 
48221025M - Large Image
 
48221025M - Large Image
 
48221025M - Large Image
 
48221025M - Large Image
 
48221025M - Large Image
 
48221025M - Large Image
 
48221025M - Large Image
Other Links
 
 
48221025M - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Case Material
ABS Plastic
Blade Material
Steel
Dimensions and Weight
Width
1.18
Descriptions
Product Type
25' Magnetic Tape
extra long description
MILW 48-22-1025M 25' Magnetic Tape
Features
MILWAUKEE® is committed to continuously innovating Layout Hand Tools. With a full line of Tape Measures, MILWAUKEE® provides a solution for every user, ranging from reach, to durability, to compact size. STUD™ is the most durable Tape Measure in the industry with the longest lasting blade, combating blade tear. Wide Blade Tapes deliver the longest reach & straightest standout, allowing just one user to easily and accurately make long distance measurements. In addition to Tape Measures, Milwaukee provides a
Long Description
The MILWAUKEE® 25ft Magnetic Tape Measure delivers a Straighter, Stiffer Blade. The blade remains stiff at 12’, resulting in less blade rollover and allowing for efficient measuring of common jobsite materials. This tape measure feels balanced in the hand for more control of the body and blade. The low-profile magnet delivers improved top and bottom hook grab. The blade retracts smoothly and features a double-sided anti-tear coating that reinforces the first 6”. The tape delivers 15' of Reach and 12’ of St
Description
25' MAGNETIC TAPE MEASURE
Additional Information
Accuracy
+/- 1/16 in
Tape Length
25
Belt Clip
Yes
Manufacturer Information
Brand
Milwaukee®
Manufacturers Part Number
48-22-1025M
GTIN
00045242822676
UPC
045242822676
Taxonomies, Classifications, and Categories
Category Description
HAND TOOLS
Packaging
Weight per each
0.205
Carton
1
Package
14
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat