48221027M - 25' Electrician'S Magnetic Tape Measure

Milwaukee®

  • $22.14 (Each)
  • $22.14 (Each)

  • $132.86 (Per 6)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
48221027M
Manufacturer
Milwaukee®
Manufacturer's Part Number
48-22-1027M
Description
25' Electrician'S Magnetic Tape Measure
The Milwaukee® 25FT Electrician’S Magnetic Tape Measure Delivers A Straighter, Stiffer Blade. The Blade Remains Stiff At 12’, Resulting In Less Blade Rollover and Allowing For Efficient Measuring Of Common Jobsite Materials. This Tape Measure Is Equipped With A Large Magnetic Top and Side Hook That Easily Attaches to Emt, Conduit, & Steel Studs. The Tape Includes Electrician-Specific Reference Guides, Including A Conduit Bending Multiplier Table & 3 Phase Layout Table. The Electrician’S Magnetic Tape Measu
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Tools & Testers Mark as Incorrect
Suggest a New Category
Classification
Hand Tools
UNSPSC
27111801 - Tape measures
UPC/GTIN
045242859757 / 00045242859757
Weight per unit
0.205 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$22.14 (Each)
Carton
$132.86 (Per 6)
Resources
Images
 
 
48221027M - Small Image
 
48221027M - Large Image
 
48221027M - Large Image
 
48221027M - Large Image
 
48221027M - Large Image
 
48221027M - Large Image
 
48221027M - Large Image
 
48221027M - Large Image
 
48221027M - Large Image
 
48221027M - Large Image
Other Links
 
 
48221027M - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Case Material
ABS Plastic
Blade Material
Steel
Dimensions and Weight
Width
1.18
Descriptions
Long Description
The MILWAUKEE® 25ft Electrician’s Magnetic Tape Measure delivers a Straighter, Stiffer Blade. The blade remains stiff at 12’, resulting in less blade rollover and allowing for efficient measuring of common jobsite materials. This tape measure is equipped with a large magnetic top and side hook that easily attaches to EMT, conduit, & steel studs. The tape includes electrician-specific reference guides, including a Conduit Bending Multiplier Table & 3 Phase Layout Table. The Electrician’s Magnetic Tape Measu
Product Type
25' Electrician'S Magnetic Tape
extra long description
MILW 48-22-1027M 25' Electrician's
Features
MILWAUKEE® is committed to continuously innovating Layout Hand Tools. With a full line of Tape Measures, MILWAUKEE® provides a solution for every user, ranging from reach, to durability, to compact size. STUD™ is the most durable Tape Measure in the industry with the longest lasting blade, combating blade tear. Wide Blade Tapes deliver the longest reach & straightest standout, allowing just one user to easily and accurately make long distance measurements. In addition to Tape Measures, Milwaukee provides a
Description
25' ELECTRICIAN'S MAGNETIC TAPE MEASURE
Additional Information
Accuracy
+/- 1/16 in
Tape Length
25
Belt Clip
Yes
Manufacturer Information
Brand
Milwaukee®
Manufacturers Part Number
48-22-1027M
GTIN
00045242859757
UPC
045242859757
Taxonomies, Classifications, and Categories
Category Description
HAND TOOLS
Packaging
Weight per each
0.205
Carton
6
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat