48221225M - 25' Wide Blade Magnetic Tape Measure

Milwaukee®

  • $28.71 (Each)
  • $28.71 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
48221225M
Manufacturer
Milwaukee®
Manufacturer's Part Number
48-22-1225M
Description
25' Wide Blade Magnetic Tape Measure
The Milwaukee® 25FT Wide Blade Magnetic Tape Measure Delivers The Longest Reach and Straightest Standout In The Industry. 18’ Of Reach and 15’ Of Standout Allows You to Take Long Measurements On Your Own and Reach Further On The Jobsite. The Wide Blade Magnetic Tape Measure Features A Finger Stop For Quick, Controlled Blade Retraction and Double-Sided Anti-Tear Coating That Reinforces The First 6” Of The Blade. This Tape Measure Is Equipped With A Low-Profile Magnet and Large Hook For Improved Top and Bott
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Tools & Testers Mark as Incorrect
Suggest a New Category
Classification
Hand Tools
UNSPSC
27111801 - Tape measures
UPC/GTIN
045242822744 / 00045242822744
Weight per unit
1.3 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$28.71 (Each)
Carton
$28.71 (Each)
Resources
Images
 
 
48221225M - Large Image
 
48221225M - Small Image
 
48221225M - Large Image
 
48221225M - Large Image
 
48221225M - Large Image
 
48221225M - Large Image
 
48221225M - Large Image
 
48221225M - Large Image
 
48221225M - Large Image
 
48221225M - Large Image
Other Links
 
 
48221225M - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Case Material
ABS Plastic
Blade Material
Steel
Dimensions and Weight
Width
1.38
Descriptions
Long Description
The MILWAUKEE® 25ft Wide Blade Magnetic Tape Measure delivers the longest reach and straightest standout in the industry. 18’ of Reach and 15’ of Standout allows you to take long measurements on your own and reach further on the jobsite. The Wide Blade Magnetic Tape Measure features a finger stop for quick, controlled blade retraction and double-sided anti-tear coating that reinforces the first 6” of the blade. This tape measure is equipped with a low-profile magnet and large hook for improved top and bott
extra long description
MILW 48-22-1225M 25' Wide Blade Mag
Product Type
25' Wide Blade Magnetic Tape
Features
MILWAUKEE® is committed to continuously innovating Layout Hand Tools. With a full line of Tape Measures, MILWAUKEE® provides a solution for every user, ranging from reach, to durability, to compact size. STUD™ is the most durable Tape Measure in the industry with the longest lasting blade, combating blade tear. Wide Blade Tapes deliver the longest reach & straightest standout, allowing just one user to easily and accurately make long distance measurements. In addition to Tape Measures, Milwaukee provides a
Description
25' WIDE BLADE MAGNETIC TAPE MEASURE
Additional Information
Accuracy
+/- 1/16 in
Tape Length
25
Belt Clip
Yes
Manufacturer Information
Brand
Milwaukee®
Manufacturers Part Number
48-22-1225M
GTIN
00045242822744
UPC
045242822744
Taxonomies, Classifications, and Categories
Category Description
HAND TOOLS
Packaging
Weight per each
1.3
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat