48221425 - 25' Stud Tape Measure

Milwaukee Electric Tool

  • $30.15 (Each)
  • $30.15 (Each)

  • $180.90 (Per 6)

  • $723.60 (Per 24)

Availability: Currently Out Of Stock

QTY:
Each
Quick Specs
Catalog Number
48221425
Manufacturer
Milwaukee Electric Tool
Manufacturer's Part Number
48-22-1425
Description
25' Stud Tape Measure
The Milwaukee® 25FT Stud™ Tape Measure Is The Most Durable Tape In The Industry. This Tape Measure Delivers The Smoothest Retraction In Harsh Jobsite Conditions and The Strongest Extension Through Debris While Taking Measurements On The Ground. EXO360™ Rip & Wear Resistant Blade Technology Protects Your Blade On The Jobsite, Delivering The Longest-Lasting Blade. The Fully Reinforced Impact Resistant Body and Double-Sided Anti-Tear Coating On The First 6” Of The Blade Lead to An Overall Longer Life In Harsh
Slang Terms

Categories
Enhanced Commodity Codes - Tools & Testers
Classification
Hand Tools
UNSPSC
27111801 - Tape measures
UPC/GTIN
045242822843 / 00045242822843
Weight per unit
1.254 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$30.15 (Each)
Carton
$180.90 (Per 6)
Standard Packaging
$723.60 (Per 24)
Resources
Images
 
 
48221425 - Large Image
 
48221425 - Large Image
 
48221425 - Large Image
 
48221425 - Large Image
 
48221425 - Large Image
 
48221425 - Large Image
 
48221425 - Large Image
 
48221425 - Large Image
 
48221425 - Large Image
 
48221425 - Small Image
Other Links
 
 
48221425 - Other
Material, Color, and Finish
Blade Material
Steel
Case Material
ABS Plastic
Dimensions and Weight
Width
1.3
Descriptions
Long Description
The MILWAUKEE® 25ft STUD™ Tape Measure is the Most Durable Tape in the industry. This tape measure delivers the smoothest retraction in harsh jobsite conditions and the strongest extension through debris while taking measurements on the ground. EXO360™ Rip & Wear Resistant Blade Technology protects your blade on the jobsite, delivering the longest-lasting blade. The fully reinforced impact resistant body and double-sided anti-tear coating on the first 6” of the blade lead to an overall longer life in harsh
Product Type
25' Stud Tape
extra long description
MILW 48-22-1425 25' STUD Tape
Features
MILWAUKEE® is committed to continuously innovating Layout Hand Tools. With a full line of Tape Measures, MILWAUKEE® provides a solution for every user, ranging from reach, to durability, to compact size. STUD™ is the most durable Tape Measure in the industry with the longest lasting blade, combating blade tear. Wide Blade Tapes deliver the longest reach & straightest standout, allowing just one user to easily and accurately make long distance measurements. In addition to Tape Measures, Milwaukee provides a
Description
25' STUD TAPE MEASURE
Additional Information
Accuracy
+/- 1/16 in
Tape Length
25
Belt Clip
Yes
Manufacturer Information
Brand
Milwaukee Electric Tool
Manufacturers Part Number
48-22-1425
GTIN
00045242822843
UPC
045242822843
Taxonomies, Classifications, and Categories
Category Description
HAND TOOLS
Packaging
Weight per each
1.254
Carton
6
Package
24
You must have an account to view stock levels
These alternate items can be purchased instead of 48221425.
Jump To:

Similar Items

Similar items are close alternatives to 48221425, though they may not be 100% alike.

The Milwaukee® 25FT Stud™ Tape Measures Are The Industry'S Most Durable Tape Mea...
  • Our Part #: 48229725
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: 48-22-9725
  • Manufacturer: Milwaukee Electric Tool
  • Find: Similar Items
  • Pkg Sizes: 24 ($723.36) ·
48229725 - Milwaukee Electric Tool

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$30.14

Each

Warning icon No longer available or discontinued by the manufacturer.

Search IconFind Similar Items

* All prices subject to change.